Dwyer

Pressure Transducer, 0-3000psi, 36In Lead

Dwyer Pressure Transducer, 0-3000psi, 36In Lead 626-18-GH-P9-E1-S1
Hover or click to zoom Tap to zoom
Key Features
  • Housing: Stainless Steel
  • Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
  • Max. Pressure (PSI): 6,000 psi
  • Loop Resistance: 0 to 1300 ohms
  • Process Connection Type - Transmitter: MNPT
  • Electrical Connections - Transmitter: 3 ft Cable
  • Item: Pressure Transmitter
  • Thermal Error: +/-0.02%
See full product details
$165.54

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Dwyer #626-18-GH-P9-E1-S1 Specifications

  • Housing: Stainless Steel
  • Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
  • Max. Pressure (PSI): 6,000 psi
  • Loop Resistance: 0 to 1300 ohms
  • Process Connection Type - Transmitter: MNPT
  • Electrical Connections - Transmitter: 3 ft Cable
  • Item: Pressure Transmitter
  • Thermal Error: +/-0.02%
  • Lead Length (In.): 36
  • NEMA Rating: NEMA 4X
  • Wiring Entry - Transmitter: 1/2 in FNPT
  • Power Required: 13 to 30VDC
  • Accuracy - Transmitter: +/-0.25%
  • Transmitter Type: Pressure Transmitter
  • Wetted Materials: 316 SS and 316L SS
  • Range Values - Transmitter: 0 to 3000
  • Operating Temp.: 0 to 200 F
  • Manufacturers Warranty Length: 1 yr
  • Process Connection: 1/2 in MNPT
  • Power Required - Transmitters: 13 to 30V DC
  • Output - Transmitter: 4 to 20mA DC
  • Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F
  • Output: 4 to 20 mA DC
  • Accuracy: +/-0.25%
  • Range Units - Transmitter: psi
  • Range: 0 to 3000 psi
  • Process Connection Size - Transmitter: 1/2 in
  • Includes: Instructions
  • NIST Traceable Certificate: No
  • Overall Height: 3.5 in
  • Weight: 10 oz
  • Process Connection Gender: Male
  • Electrical Connection: Cable & Wire Leads
  • Maximum Pressure: 3,000 psi
  • Response Time: 300 msec
  • Minimum Operating Temperature: 0 Degrees F
  • Housing Material: Stainless Steel
  • Overall Width: 1.281 in
  • Series: 626
  • Pressure Units: psig
  • (hidden) connection builder: Cable & Wire Leads x Cable Gland
  • Cable Length: 3 ft
  • Explosion/Fire Proof: No
  • Standards: CE, NSF, UL Listed
  • Type of Pressure: Gauge
  • Overpressure: 7,500 psig
  • Number of Wires: 2
  • Overall Length: 5.5 in
  • Intrinsically Safe: No
  • Process Connection Size: 1/2 in
  • IP Rating: IP66
  • Pressure Range: 0 psi to 3,000 psi
  • Operating Temperature: 0 Degrees F to 200 Degrees F
  • Minimum Pressure: 0 psi
  • Maximum Operating Temperature: 200 Degrees F
  • Maximum Loop Resistance: 0 to 1,000 Ohm Max
  • For Use With Media Type: Compressors, Hydraulic, Industrial Process Monitoring, Irrigation System Pressure, Pumping Systems
  • Wiring Entry: Cable Gland
  • Enclosure Rating: IP66 ; NEMA 4X
  • Process Connection Type: NPT
  • Country of Origin (subject to change): United States

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 3,000 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 626, Wiring Entry Cable Gland, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F

Reviews of Dwyer #626-18-GH-P9-E1-S1

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.