Dwyer
Pressure Transducer, 0 to 15 PSI, +/-1Pct
- Zoro #: G0057005
- Mfr #: 628-07-GH-P1-E4-S1
Hover or click to zoom Tap to zoom
Key Features
- Electrical Connections: Mini Hirschman
- Process Connection Size - Transmitter: 1/4 in
- Range Units - Transmitter: psi
- Power Required - Transmitters: 13 to 30V DC
- Includes: Instructions
- Manufacturers Warranty Length: 1 yr
- Process Connection: 1/4 in MNPT
- Housing: Stainless Steel
$153.02
Subtotal: $153.02
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Dwyer
- MFR #628-07-GH-P1-E4-S1
- Zoro #G0057005
- Country of OriginUnited States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 3.5 in |
Process Connection Size | 1/4 in |
Overall Width | 1.281 in |
Overall Length | 5.5 in |
Details
Electrical Connections | Mini Hirschman |
Range Units - Transmitter | psi |
Power Required - Transmitters | 13 to 30V DC |
Includes | Instructions |
Process Connection | 1/4 in MNPT |
Housing | Stainless Steel |
NEMA Rating | NEMA 4X |
Operating Temp. | 0 to 200 F |
Item | Pressure Transmitter |
Range Values - Transmitter | 0 to 15 |
Power Required | 13 to 30VDC |
Wetted Materials - Transmitters | 316 Stainless Steel, 316L Stainless Steel |
Range | 0 to 15 psi |
Thermal Error | +/-0.04% |
Output - Transmitter | 4 to 20mA DC |
Operating Temp. - Transmitter | 0 Degrees to 200 Degrees F |
Max. Pressure (PSI) | 30 psi |
Wetted Materials | 316 SS and 316L SS |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 15 psi, Electrical Connections 4-Pin DIN 43650 Form C Connector, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 628, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F, Housing Material Stainless Steel
Reviews of Dwyer #628-07-GH-P1-E4-S1
Explore more
- DWYER Dywer Rma-150-Ssv RMA-150-SSV
- DWYER Flow Switch VFA-1-BV
- DWYER Pressure Transducer, 0 to 500 PSI 626-14-GH-P1-E4-S1
- DWYER Pressure Transmitter, 0 - 25 PSI, Conduit 629C-03-CH-P2-E5-S1
- DWYER Intrinsically Safe Transducer, 0to500 psi IS626-14-GH-P1-E1-S1
- DWYER Display Upgrade Kit, Use w/MS-111, MS-121 A-435
- DWYER Differential Pressure Transmitter 616W-5-LCD
- DWYER Industrial Pressure Transmitter 25Ac 628-04-GH-P1-E2-S4
- DWYER 607-1 Differential Pressure Transmitter 607-1
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI P499RCP-105K
- NOSHOK Pressure Transducer, 0 to 300 psig, 0.5% Accuracy BFSL, 0 Vdc to 5 Vdc Output, 1/4 NPT Male 200-3000-1-5-2-6
- Dwyer Pressure Transducers