Dwyer
Pressure Transducer, 0 to 15 PSI
- Zoro #: G0056314
- Mfr #: 626-07-GH-P1-E4-S1
Hover or click to zoom Tap to zoom
Key Features
- Transmitter Type: Pressure Transmitter
- Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
- Range Values - Transmitter: 0 to 15
- Range Units - Transmitter: psi
- Accuracy - Transmitter: +/-0.25%
- Electrical Connections - Transmitter: Mini-Hirschmann Connector
- Power Required - Transmitters: 13 to 30V DC
- Process Connection Size - Transmitter: 1/4 in
$203.99
Subtotal: $203.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DWYER Transmitter, 0 to 300 PSI, 36 In Lead 628-13-GH-P1-E1-S1
- DWYER Pressure Transducer, 0 to 15 PSI 628-07-GH-P9-E1-S1
- DWYER Pressure Transmitter, 0 - 50 PSI, Conduit 626-09-CB-P1-E5-S1
- DWYER Transducer with Display, 0 to 200 Psi DPG-206
- DWYER Pressure Transducer, 0 to 200 PSI 626-12-GH-P1-E4-S1
- DWYER Pressure Transmitter, 0 - 150 PSI, Conduit 626-11-CB-P1-E5-S1
- DWYER Weatherproof Pressure Transmitter Range 679-2
- DWYER Differential Pressure Transmitter 616W-5-LCD
- DWYER Pressure Control DA-34-2-7
- DWYER Rmb-52 - Rmb-52 Flowmeter, RMB-52
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi P599RCPS100K
- Dwyer Pressure Transducers