Dwyer
Pressure Transducer, 0 to 15 PSI
- Mfr # 628-07-GH-P9-E1-S1
- Zoro # G0057093
$187.99
/ea
Subtotal: $187.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
- Range Values - Transmitter 0 to 15
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.00%
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- DWYER Pressure Transmitter, 0 - 200 PSI, Conduit 626-12-CB-P1-E5-S1
- DWYER Pressure Transducer, 0-200psi, 36In Lead 626-12-GH-P9-E1-S1
- DWYER Pressure Transducer, 0 to 15 PSI, +/-1Pct 628-07-GH-P1-E4-S1
- DWYER Pressure Transducer, 0-15psi, 36 In Lead 626-07-GH-P1-E1-S1
- DWYER Pressure Transmitter, 0 - 150 PSI, Conduit 626-11-CB-P1-E5-S1
- DWYER Transmitter, 0 to 30 PSI, 36 In Lead 628-08-GH-P1-E1-S1
- DWYER Transducer with Display, 0 to 15 Psi DPG-202
- DWYER 607-1 Differential Pressure Transmitter 607-1
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, G17M0242DO3000#
- AEROQUIP Thread Identification Kit FT1341
- Dwyer Pressure Transducers