Dwyer
Pressure Transducer, 0 to 150 PSI
- Zoro #: G0056357
- Mfr #: 626-11-GH-P1-E4-S1
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
- Includes: Instructions
- Manufacturers Warranty Length: 1 yr
- Range Values - Transmitter: 0 to 150
- Process Connection Size - Transmitter: 1/4 in
- For Use With: -
- Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F
- Power Required - Transmitters: 13 to 30V DC
$192.42
Subtotal: $192.42
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dwyer #626-11-GH-P1-E4-S1 Specifications
- Zoro #: G0056357
- Mfr #: 626-11-GH-P1-E4-S1
- Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
- Includes: Instructions
- Manufacturers Warranty Length: 1 yr
- Range Values - Transmitter: 0 to 150
- Process Connection Size - Transmitter: 1/4 in
- For Use With: -
- Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F
- Power Required - Transmitters: 13 to 30V DC
- Accuracy - Transmitter: +/-0.25%
- Item: Pressure Transmitter
- Housing: Stainless Steel
- Electrical Connections: Mini Hirschman
- Process Connection Type - Transmitter: MNPT
- NEMA Rating: NEMA 4X
- Range Units - Transmitter: psi
- Thermal Error: +/-0.02%
- Output: 4 to 20 mA DC
- Features: -
- Operating Temp.: 0 to 200 F
- Max. Pressure (PSI): 300 psi
- Accuracy: +/-0.25%
- Power Required: 13 to 30VDC
- Wiring Entry - Transmitter: 1/2 in FNPT
- Range: 0 to 150 psi
- Loop Resistance: 0 to 1300 ohms
- Output - Transmitter: 4 to 20mA DC
- Transmitter Type: Pressure Transmitter
- Compatible With: -
- Calibration Certificate: -
- Wetted Materials: 316 SS and 316L SS
- Process Connection: 1/4 in MNPT
- Electrical Connections - Transmitter: Mini-Hirschmann Connector
- Number of Wires: 2
- Maximum Pressure: 150 psi
- Process Connection Size: 1/4 in
- Minimum Pressure: 0 psi
- Process Connection Type: NPT
- Housing Material: Stainless Steel
- Pressure Units: psig
- Intrinsically Safe: No
- Series: 626
- Overall Length: 5.5 in
- Maximum Operating Temperature: 200 Degrees F
- Overpressure: 750 psig
- Type of Pressure: Gauge
- Weight: 10 oz
- NIST Traceable Certificate: No
- For Use With Media Type: Compressors, Hydraulic, Industrial Process Monitoring, Irrigation System Pressure, Pumping Systems
- Process Connection Gender: Male
- Electrical Connection: 4-Pin DIN 43650 Form C Connector
- (hidden) connection builder: 4-Pin DIN 43650 Form C Connector
- Enclosure Rating: IP66 ; NEMA 4X
- Response Time: 300 msec
- Pressure Range: 0 psi to 150 psi
- Standards: CE, NSF, UL Listed
- IP Rating: IP66
- Minimum Operating Temperature: 0 Degrees F
- Maximum Loop Resistance: 0 to 1,000 Ohm Max
- Overall Height: 3.5 in
- Explosion/Fire Proof: No
- Operating Temperature: 0 Degrees F to 200 Degrees F
- Overall Width: 1.281 in
- Country of Origin (subject to change): United States
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 150 psi, Electrical Connections 4-Pin DIN 43650 Form C Connector, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 626, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F, Housing Material Stainless Steel
Reviews of Dwyer #626-11-GH-P1-E4-S1
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DWYER Air Flowmeter RMA-7-SSV
- DWYER Pressure Transmitter, 0-500psi, 36In Lead 626-14-GH-P1-E1-S1
- DWYER Pressure Transmitter, 0 - 100 PSI, Conduit 628-10-CB-P1-E5-S1
- DWYER Pressure Transmitter, 0 - 200 PSI, Conduit 626-12-CB-P1-E5-S1
- DWYER Transmitter, 0 to 200 PSI, 36 In Lead 628-12-GH-P1-E1-S1
- DWYER Pressure Transducer, 0 to 500 PSI 628-14-GH-P9-E1-S1
- DWYER Pressure Transmitter 626-13-GH-P1-E1-S5
- DWYER 607-1 Differential Pressure Transmitter 607-1
- DWYER Weatherproof Pressure Transmitter Range 679-2
- MAMAC Pr-283-R1-Vdc Differential PR-283-R1-
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC G17MEK15CD60#
- Dwyer Pressure Transducers