Dwyer
Pressure Transducer, 0 to 200 PSI, +/-1Pct
- Zoro #: G0057057
- Mfr #: 628-12-GH-P1-E4-S1
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $115.52
Dwyer #628-12-GH-P1-E4-S1 Specifications
- Zoro #: G0057057
- Mfr #: 628-12-GH-P1-E4-S1
- Features: -
- Power Required: 13 to 30VDC
- NEMA Rating: NEMA 4X
- Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F
- Housing: Stainless Steel
- Includes: Instructions
- Output: 4 to 20 mA DC
- Manufacturers Warranty Length: 1 yr
- For Use With: -
- Process Connection Type - Transmitter: MNPT
- Accuracy: +/-1%
- Compatible With: -
- Output - Transmitter: 4 to 20mA DC
- Item: Pressure Transmitter
- Accuracy - Transmitter: +/-1.00%
- Transmitter Type: Pressure Transmitter
- Wetted Materials: 316 SS and 316L SS
- Range: 0 to 200 psi
- Range Values - Transmitter: 0 to 200
- Loop Resistance: 0 to 1300 ohms
- Process Connection Size - Transmitter: 1/4 in
- Electrical Connections: Mini Hirschman
- Process Connection: 1/4 in MNPT
- Max. Pressure (PSI): 400 psi
- Thermal Error: +/-0.04%
- Range Units - Transmitter: psi
- Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
- Wiring Entry - Transmitter: 1/2 in FNPT
- Calibration Certificate: -
- Operating Temp.: 0 to 200 F
- Power Required - Transmitters: 13 to 30V DC
- Electrical Connections - Transmitter: Mini-Hirschmann Connector
- NIST Traceable Certificate: No
- Type of Pressure: Gauge
- Process Connection Type: NPT
- Enclosure Rating: IP66 ; NEMA 4X
- Overpressure: 1,000 psig
- Response Time: 300 msec
- Process Connection Size: 1/4 in
- Maximum Pressure: 200 psi
- Pressure Range: 0 psi to 200 psi
- Pressure Units: psig
- Overall Width: 1.281 in
- Number of Wires: 2
- Explosion/Fire Proof: No
- (hidden) connection builder: 4-Pin DIN 43650 Form C Connector
- Maximum Loop Resistance: 0 to 1,000 Ohm Max
- Intrinsically Safe: No
- Process Connection Gender: Male
- Series: 628
- Overall Height: 3.5 in
- Housing Material: Stainless Steel
- Operating Temperature: 0 Degrees F to 200 Degrees F
- For Use With Media Type: Compressors, Hydraulics, Pumps
- Minimum Operating Temperature: 0 Degrees F
- Minimum Pressure: 0 psi
- Calibration Certificate Included: No
- IP Rating: IP66
- Maximum Operating Temperature: 200 Degrees F
- Standards: CE, NSF, UL Listed
- Electrical Connection: 4-Pin DIN 43650 Form C Connector
- Weight: 10 oz
- Overall Length: 5.5 in
- Country of Origin (subject to change): United States
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 200 psi, Electrical Connections 4-Pin DIN 43650 Form C Connector, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 628, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F, Housing Material Stainless Steel
Reviews of Dwyer #628-12-GH-P1-E4-S1
Explore more
- DWYER Pressure Transmitter, 0-1000psi, 36In Lead 626-15-GH-P1-E1-S1
- DWYER Pressure Transmitter, 0-15 PSIA, 36In Lead 628-00-GH-P1-E1-S1
- DWYER Pressure Transmitter, 0 - 100 PSI, Conduit 628-10-CB-P1-E5-S1
- ASHCROFT Sanitary Transducer, 0 to 200psi, 1 to5VDC KS7S1515HM200#
- JOHNSON CONTROLS Pressure Transducer, 0 to 100 psi P598RAPSN100C
- Dwyer Pressure Transducers