Dwyer

Pressure Transducer, 0 to 200 PSI

Dwyer Pressure Transducer, 0 to 200 PSI 628-12-GH-P9-E1-S1
Hover or click to zoom Tap to zoom
$223.42
  • Promotion Restriction: Not eligible for promotion
  • Wetted Materials: 316 SS and 316L SS
  • Loop Resistance: 0 to 1300 ohms
  • Display Units: Pressure
  • Wiring Entry - Transmitter: 1/2 in FNPT
  • Safety Rating: CE
  • Process Connection Type - Transmitter: MNPT
  • Max. Pressure (PSI): 400 psi
See full product details
This item ships free.

Total: $223.42

Dwyer #628-12-GH-P9-E1-S1 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Wetted Materials: 316 SS and 316L SS
  • Loop Resistance: 0 to 1300 ohms
  • Display Units: Pressure
  • Wiring Entry - Transmitter: 1/2 in FNPT
  • Safety Rating: CE
  • Process Connection Type - Transmitter: MNPT
  • Max. Pressure (PSI): 400 psi
  • Output - Transmitter: 4 to 20mA DC
  • Power Required - Transmitters: 13 to 30V DC
  • For Use With: Compressors, Hydraulics, Pumps
  • Output: 4 to 20 mA DC
  • Range Units - Transmitter: psi
  • Range: 0 to 200 psi
  • Accuracy: +/-1%
  • Accuracy - Transmitter: +/-1.00%
  • Item: Pressure Transmitter
  • Housing: Stainless Steel
  • Features: Compact Design, Robust Sensor
  • Display: CH Housing Only
  • Process Connection Size - Transmitter: 1/2 in
  • NEMA Rating: NEMA 4X
  • Electrical Connections: 9 ft. Pre-Wired Cable
  • Operating Temp.: 0 to 200 Degrees F
  • Power Required: 13 to 30 VDC
  • Manufacturers Warranty Length: 1 yr
  • Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
  • Electrical Connections - Transmitter: 3 ft Cable
  • Lead Length (In.): 36
  • Thermal Error: +/-0.04%
  • Range Values - Transmitter: 0 to 200
  • Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F
  • Compatible With: 316L SS Wetted Parts
  • Transmitter Type: Pressure Transmitter
  • Process Connection: 1/2 in MNPT
  • Includes: Instructions
  • IP Rating: IP66
  • Intrinsically Safe: No
  • Explosion/Fire Proof: No
  • Electrical Connection: Cable & Wire Leads
  • Overall Width: 1.281 in
  • Minimum Operating Temperature: 0 Degrees F
  • Process Connection Type: NPT
  • Maximum Pressure: 200 psi
  • (hidden) connection builder: Cable & Wire Leads x Cable Gland
  • Calibration Certificate Included: No
  • Number of Wires: 2
  • Wiring Entry: Cable Gland
  • Overall Length: 5.5 in
  • Process Connection Size: 1/2 in
  • Process Connection Gender: Male
  • For Use With Media Type: Compressors, Hydraulics, Pumps
  • Cable Length: 3 ft
  • Pressure Units: psig
  • Housing Material: Stainless Steel
  • Maximum Operating Temperature: 200 Degrees F
  • Weight: 10 oz
  • Overpressure: 1,000 psig
  • Minimum Pressure: 0 psi
  • Maximum Loop Resistance: 0 to 1,000 Ohm Max
  • NIST Traceable Certificate: No
  • Pressure Range: 0 psi to 200 psi
  • Standards: CE, NSF, UL Listed
  • Enclosure Rating: IP66 ; NEMA 4X
  • Operating Temperature: 0 Degrees F to 200 Degrees F
  • Overall Height: 3.5 in
  • Series: 628
  • Response Time: 300 msec
  • Type of Pressure: Gauge
  • Country of Origin (subject to change): United States

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 200 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 628, Wiring Entry Cable Gland, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F

Reviews of Dwyer #628-12-GH-P9-E1-S1