- Home
- /
- Test Instruments & Gauges
- /
- Pressure & Vacuum Measuring
- /
- Pressure Transducers
- /
- Pressure Transducer, 0 to 2000 PSI
Shop Alternate Products
This Product is Discontinued
Dwyer Instruments
Pressure Transducer, 0 to 2000 PSI (Discontinued)
Mfr # 626-17-GH-P1-E4-S1
Zoro # G0056411
Free Shipping & Returns
This Product is Discontinued
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
- Range Values - Transmitter 0 to 2000
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25%
Customers Also Purchased
- Brand Dwyer Instruments
-
MFR #
626-17-GH-P1-E4-S1
-
Zoro #
G0056411
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 5.5 in |
Process Connection Size | 1/4 in |
Overall Width | 1.281 in |
Overall Height | 3.5 in |
Details
Transmitter Type | Pressure Transmitter |
Wetted Materials - Transmitters | 316 Stainless Steel, 316L Stainless Steel |
Range Values - Transmitter | 0 to 2000 |
Range Units - Transmitter | psi |
Accuracy - Transmitter | +/-0.25% |
Electrical Connections - Transmitter | Mini-Hirschmann Connector |
Power Required - Transmitters | 13 to 30V DC |
Process Connection Type - Transmitter | MNPT |
Output - Transmitter | 4 to 20mA DC |
Operating Temp. - Transmitter | 0 Degrees to 200 Degrees F |
Wiring Entry - Transmitter | 1/2 in FNPT |
Power Required | 10 to 30V DC |
NEMA Rating | NEMA 4X |
Housing | Stainless Steel |
Thermal Error | +/-0.02% |
Accuracy | +/-0.25% |
Wetted Materials | 316 SS and 316L SS |
Includes | Instructions |
Loop Resistance | 0 to 1300 ohms |
Features | Protection in Harsh Environments, Shock and Vibration Resistance |
Process Connection | 1/4 in Male NPT |
Operating Temp. | 0 to 200 F |
Electrical Connections | 4-Pin DIN 43650 Form C Connector |
Item | Pressure Transmitter |
Max. Pressure (PSI) | 4,000 psi |
Range | 0 to 2000 psi |
Output | 4 to 20mA DC |
Electrical Connection | 4-Pin DIN 43650 Form C Connector |
Minimum Operating Temperature | 0 Degrees F |
Process Connection Gender | Male |
Explosion/Fire Proof | No |
IP Rating | IP66 |
Minimum Pressure | 0 psi |
Type of Pressure | Gauge |
Operating Temperature | 0 Degrees F to 200 Degrees F |
For Use With Media Type | Compressors, Hydraulic, Industrial Process Monitoring, Irrigation System Pressure, Pumping Systems |
Pressure Units | psig |
Standards | CE, NSF, UL Listed |
Intrinsically Safe | No |
Series | 626 |
Process Connection Type | NPT |
Response Time | 300 msec |
Pressure Range | 0 psi to 2,000 psi |
Enclosure Rating | IP66 ; NEMA 4X |
Maximum Pressure | 2,000 psi |
Weight | 10 oz |
Maximum Loop Resistance | 0 to 1,000 Ohm Max |
Number of Wires | 2 |
Maximum Operating Temperature | 200 Degrees F |
NIST Traceable Certificate | No |
Housing Material | Stainless Steel |
Overpressure | 5,000 psig |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 2,000 psi, Electrical Connections 4-Pin DIN 43650 Form C Connector, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 626, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov