customer-service Help
Dwyer

Pressure Transducer, 0 to 30 PSI, +/-1Pct

Dwyer Pressure Transducer, 0 to 30 PSI, +/-1Pct 628-08-GH-P1-E4-S1
Hover or click to zoom Tap to zoom
$104.92
  • Includes: Instructions
  • Electrical Connections - Transmitter: Mini-Hirschmann Connector
  • Power Required - Transmitters: 13 to 30V DC
See full product details
This item ships free.

Total: $104.92

Dwyer #628-08-GH-P1-E4-S1 Specifications

  • Includes: Instructions
  • Electrical Connections - Transmitter: Mini-Hirschmann Connector
  • Power Required - Transmitters: 13 to 30V DC
  • Accuracy: +/-1%
  • Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F
  • Range Values - Transmitter: 0 to 30
  • Process Connection Type - Transmitter: MNPT
  • Transmitter Type: Pressure Transmitter
  • Housing: Stainless Steel
  • Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
  • Output: 4 to 20 mA DC
  • Loop Resistance: 0 to 1300 ohms
  • Item: Pressure Transmitter
  • Output - Transmitter: 4 to 20mA DC
  • Range: 0 to 30 psi
  • Wiring Entry - Transmitter: 1/2 in FNPT
  • Accuracy - Transmitter: +/-1.00%
  • NEMA Rating: NEMA 4X
  • Power Required: 13 to 30VDC
  • For Use With: -
  • Max. Pressure (PSI): 60 psi
  • Process Connection: 1/4 in MNPT
  • Process Connection Size - Transmitter: 1/4 in
  • Calibration Certificate: -
  • Range Units - Transmitter: psi
  • Electrical Connections: Mini Hirschman
  • Wetted Materials: 316 SS and 316L SS
  • Features: -
  • Thermal Error: +/-0.04%
  • Operating Temp.: 0 to 200 F
  • Manufacturers Warranty Length: 1 yr
  • Compatible With: -
  • Overall Height: 3.5 in
  • Response Time: 300 msec
  • Type of Pressure: Gauge
  • Pressure Range: 0 psi to 30 psi
  • Overpressure: 300 psig
  • Maximum Operating Temperature: 200 Degrees F
  • Electrical Connection: 4-Pin DIN 43650 Form C Connector
  • Calibration Certificate Included: No
  • NIST Traceable Certificate: No
  • (hidden) connection builder: 4-Pin DIN 43650 Form C Connector
  • Intrinsically Safe: No
  • Minimum Pressure: 0 psi
  • Weight: 10 oz
  • Standards: CE, NSF, UL Listed
  • Maximum Loop Resistance: 0 to 1,000 Ohm Max
  • Process Connection Size: 1/4 in
  • Operating Temperature: 0 Degrees F to 200 Degrees F
  • Pressure Units: psig
  • Process Connection Type: NPT
  • For Use With Media Type: Compressors, Hydraulics, Pumps
  • Process Connection Gender: Male
  • Enclosure Rating: IP66 ; NEMA 4X
  • Overall Width: 1.281 in
  • Number of Wires: 2
  • IP Rating: IP66
  • Housing Material: Stainless Steel
  • Series: 628
  • Overall Length: 5.5 in
  • Maximum Pressure: 30 psi
  • Minimum Operating Temperature: 0 Degrees F
  • Explosion/Fire Proof: No
  • Country of Origin (subject to change): United States

Description

Pressure Transmitter, Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel, Range Values - Transmitter 0 to 30, Range Units - Transmitter psi, Accuracy - Transmitter +/-1.00 Percent, Electrical Connections - Transmitter Mini-Hirschmann Connector, Power Required - Transmitters 13 to 30V DC, Process Connection Size - Transmitter 1/4 in, Process Connection Type - Transmitter MNPT, Output - Transmitter 4 to 20mA DC, Operating Temp. - Transmitter 0 Degrees to 200 Degrees F

Reviews of Dwyer #628-08-GH-P1-E4-S1