Dwyer Instruments
Pressure Transducer, 0 to 50 PSI, +/-1Pct
Mfr # 628-09-GH-P1-E4-S1
Zoro # G0057023
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
- Range Values - Transmitter 0 to 50
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.00%
Explore More Products
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 15 PSI, Conduit 626-07-CB-P1-E5-S1
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 150 PSI, Conduit 628-11-CB-P1-E5-S1
- DWYER INSTRUMENTS Pressure Transducer, 0 to 15 PSI 626-07-GH-P1-E4-S1
- DWYER INSTRUMENTS Range 5-50 Flowmeter, Scfh Air With Ss V RMB-52-SSV
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 10 PSI, Conduit 629C-02-CH-P2-E5-S1
- DWYER INSTRUMENTS Pressure Transducer, 0 to 100 PSI, +/-1Pct 628-10-GH-P1-E4-S1
- DWYER INSTRUMENTS Wet/wet differential pressure transmitter with 3-way valve, range 100 psid, working pressure 200 psi 629C-05-CH-P2-E5-S3-3
- DWYER INSTRUMENTS Current to pressure transducer, 4-20 mA input, 3-15 psig 0.2-1.0 bar output 2713-WP
- DWYER INSTRUMENTS Transducer with Display, 0 to 1000 Psi DPG-209
- EXTECH Pressure Transducer, 150PSI PT150
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, G17M0242F2100#
- Dwyer Instruments Pressure Transducers