Dwyer
Pressure Transducer, 0 to 500 PSI
- Mfr # 626-14-GH-P1-E4-S1
- Zoro # G0056384
$164.99
/ea
Subtotal: $164.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
- Range Values - Transmitter 0 to 500
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25%
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- DWYER Pressure Gauge, 1-Inch Npt Male LFME-12-F2
- DWYER Pressure Transmitter, 0-3000psi, 36In Lead 626-18-GH-P1-E1-S1
- DWYER Current To Pressure Transducer 2913-E
- DWYER Electro Pneumatic Transducers, 24VacDc Xducer Snap 0 EPTA-S1
- DWYER Intrinsically Safe Transducer, 0to300 psi IS626-13-GH-P1-E1-S1
- DWYER Transmitter, 0 to 100 PSI, 36 In Lead 628-10-GH-P1-E1-S1
- DWYER Flow Meter 1-100Gpm RMB-85
- DWYER Weatherproof Pressure Transmitter Range 679-2
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi P599VCPS105K
- NOSHOK Pressure Transducer, 10,000 psi, 0.25 pct 615-10000-1-1-8-8
- Dwyer Pressure Transducers