Dwyer

Pressure Transducer, 0 to 500 PSI

Dwyer Pressure Transducer, 0 to 500 PSI 628-14-GH-P9-E1-S1
Hover or click to zoom Tap to zoom
Key Features
  • Max. Pressure (PSI): 1,000 psi
  • Transmitter Type: Pressure Transmitter
  • Electrical Connections: 11 ft. Pre-Wired Cable
  • Output: 4 to 20 mA DC
  • Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
  • Electrical Connections - Transmitter: 3 ft Cable
  • Power Required - Transmitters: 13 to 30V DC
  • Power Required: 13 to 30 VDC
See full product details
$121.86

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Dwyer #628-14-GH-P9-E1-S1 Specifications

  • Max. Pressure (PSI): 1,000 psi
  • Transmitter Type: Pressure Transmitter
  • Electrical Connections: 11 ft. Pre-Wired Cable
  • Output: 4 to 20 mA DC
  • Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
  • Electrical Connections - Transmitter: 3 ft Cable
  • Power Required - Transmitters: 13 to 30V DC
  • Power Required: 13 to 30 VDC
  • Loop Resistance: 0 to 1300 ohms
  • Wetted Materials: 316 SS and 316L SS
  • Lead Length (In.): 36
  • Includes: Instructions
  • For Use With: Compressors, Hydraulics, Pumps
  • Housing: Stainless Steel
  • NEMA Rating: NEMA 4X
  • Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F
  • Process Connection: 1/2 in MNPT
  • Process Connection Type - Transmitter: MNPT
  • Process Connection Size - Transmitter: 1/2 in
  • Display: CH Housing Only
  • Thermal Error: +/-0.04%
  • Manufacturers Warranty Length: 1 yr
  • Safety Rating: CE
  • Output - Transmitter: 4 to 20mA DC
  • Range: 0 to 500 psi
  • Item: Pressure Transmitter
  • Compatible With: 316L SS Wetted Parts
  • Display Units: Pressure
  • Operating Temp.: 0 to 200 Degrees F
  • Wiring Entry - Transmitter: 1/2 in FNPT
  • Accuracy - Transmitter: +/-1.00%
  • Accuracy: +/-1%
  • Range Values - Transmitter: 0 to 500
  • Range Units - Transmitter: psi
  • Features: Compact Design, Robust Sensor
  • Response Time: 300 msec
  • NIST Traceable Certificate: No
  • Series: 628
  • Minimum Pressure: 0 psi
  • Enclosure Rating: IP66 ; NEMA 4X
  • Explosion/Fire Proof: No
  • Pressure Units: psig
  • (hidden) connection builder: Cable & Wire Leads x Cable Gland
  • Weight: 10 oz
  • Process Connection Gender: Male
  • Cable Length: 3 ft
  • Overall Height: 3.5 in
  • Number of Wires: 2
  • Maximum Loop Resistance: 0 to 1,000 Ohm Max
  • Intrinsically Safe: No
  • Wiring Entry: Cable Gland
  • For Use With Media Type: Compressors, Hydraulics, Pumps
  • Process Connection Size: 1/2 in
  • Electrical Connection: Cable & Wire Leads
  • Housing Material: Stainless Steel
  • Standards: CE, NSF, UL Listed
  • Process Connection Type: NPT
  • Maximum Pressure: 500 psi
  • IP Rating: IP66
  • Type of Pressure: Gauge
  • Maximum Operating Temperature: 200 Degrees F
  • Overall Length: 5.5 in
  • Pressure Range: 0 psi to 500 psi
  • Calibration Certificate Included: No
  • Overall Width: 1.281 in
  • Overpressure: 2,500 psig
  • Operating Temperature: 0 Degrees F to 200 Degrees F
  • Minimum Operating Temperature: 0 Degrees F
  • Country of Origin (subject to change): United States

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 500 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 628, Wiring Entry Cable Gland, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F

Reviews of Dwyer #628-14-GH-P9-E1-S1

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.