Dwyer

Pressure Transmitter, 0 - 100 PSI, Conduit

Dwyer Pressure Transmitter, 0 - 100 PSI, Conduit 629C-05-CH-P2-E5-S1
Hover or click to zoom Tap to zoom
Key Features
  • Process Connection: 1/4 in FNPT
  • Range Units - Transmitter: psi
  • Item: Differential Transmitter
  • Wetted Materials: 316 SS and 316L SS
  • Power Required: 13 to 30VDC
  • Accuracy: +/-0.5% Full Scale
  • Features: -
  • Manufacturers Warranty Length: 1 yr
See full product details
$389.02

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Dwyer #629C-05-CH-P2-E5-S1 Specifications

  • Process Connection: 1/4 in FNPT
  • Range Units - Transmitter: psi
  • Item: Differential Transmitter
  • Wetted Materials: 316 SS and 316L SS
  • Power Required: 13 to 30VDC
  • Accuracy: +/-0.5% Full Scale
  • Features: -
  • Manufacturers Warranty Length: 1 yr
  • Output - Transmitter: 4 to 20mA DC
  • Wiring Entry - Transmitter: 1/2 in FNPT
  • Process Connection Size - Transmitter: 1/4 in
  • Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
  • Range: 0 to 100 psi
  • Process Connection Type - Transmitter: FNPT
  • Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F
  • Thermal Error: +/-0.04%
  • Range Values - Transmitter: 0 to 100
  • NEMA Rating: NEMA 4X
  • Electrical Connections: Terminal Board with 1/2" NPT Female Conduit Connection
  • Compatible With: Liquids and Gas
  • Electrical Connections - Transmitter: Terminal Board
  • Housing: Cast Aluminum
  • Operating Temp.: 0 to 200 F
  • Max. Pressure (PSI): 200 psi
  • Includes: Instructions
  • Loop Resistance: 0 to 1300 ohms
  • Transmitter Type: Differential Transmitter
  • Accuracy - Transmitter: +/-0.50% Full Scale
  • Power Required - Transmitters: 13 to 30V DC
  • Output: 4 to 20 mA DC
  • Pressure Units: psid
  • Overall Length: 5.937 in
  • Wiring Entry: 1/2 in FNPT Conduit Connection
  • Minimum Operating Temperature: 0 Degrees F
  • Pressure Range: 0 psid to 100 psid
  • Process Connection Type: NPT
  • Overall Height: 3.109 in
  • Process Connection Size: 1/8 in
  • Series: 629C
  • Maximum Loop Resistance: 1250 Ohm
  • Enclosure Rating: IP66 ; NEMA 4X
  • Minimum Pressure: 0 psid
  • Number of Wires: 2
  • Overpressure: 500 psi
  • IP Rating: IP66
  • NIST Traceable Certificate: No
  • Maximum Operating Temperature: 200 Degrees F
  • Response Time: 400 msec
  • Standards: CE, RoHS
  • Maximum Pressure: 100 psid
  • Weight: 10.1 oz
  • Overall Width: 1.968 in
  • Housing Material: Cast Aluminum
  • Process Connection Gender: Female
  • Product Type: Wet/Wet - No Manifold
  • Country of Origin (subject to change): United States

Description

Differential Transmitter, Output 4 to 20mA DC (2-Wire); 0 to 5V DC; 1 to 5V DC; 0 to 10V DC; 2 to 10V DC (3-Wire), Minimum Pressure 0 psid, Maximum Pressure 100 psid, Overpressure 500 psi, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Female, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 10 to 35V DC, IP Rating IP66, NEMA Rating NEMA 4X, Series 629C, Housing Material Cast Aluminum, Electrical Connections Screw Terminals

Reviews of Dwyer #629C-05-CH-P2-E5-S1

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.