Dwyer
Pressure Transmitter, 0-100psi, 36In Lead
- Zoro #: G0056497
- Mfr #: 626-10-GH-P1-E1-S1
Hover or click to zoom Tap to zoom
$161.37
- Range Values - Transmitter: 0 to 100
- Operating Temp.: 0 to 200 F
- Transmitter Type: Pressure Transmitter
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $161.37
Dwyer #626-10-GH-P1-E1-S1 Specifications
- Zoro #: G0056497
- Mfr #: 626-10-GH-P1-E1-S1
- Range Values - Transmitter: 0 to 100
- Operating Temp.: 0 to 200 F
- Transmitter Type: Pressure Transmitter
- Power Required: 13 to 30VDC
- Wetted Materials: 316 SS and 316L SS
- Housing: Stainless Steel
- Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
- Range: 0 to 100 psi
- Process Connection Type - Transmitter: MNPT
- Accuracy: +/-0.25%
- Item: Pressure Transmitter
- Lead Length (In.): 36
- Range Units - Transmitter: psi
- Manufacturers Warranty Length: 1 yr
- NEMA Rating: NEMA 4X
- Electrical Connections - Transmitter: 3 ft Cable
- Process Connection Size - Transmitter: 1/4 in
- Accuracy - Transmitter: +/-0.25% Full Scale
- Output - Transmitter: 4 to 20mA DC
- Includes: Instructions
- Output: 4 to 20 mA DC
- Power Required - Transmitters: 13 to 30V DC
- Loop Resistance: 0 to 1300 ohms
- Thermal Error: +/-0.02%
- Max. Pressure (PSI): 200 psi
- Compatible With: Liquids and Gas
- Process Connection: 1/4 in MNPT
- Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F
- Wiring Entry - Transmitter: 1/2 in FNPT
- Overall Height: 3.5 in
- Pressure Range: 0 psi to 100 psi
- NIST Traceable Certificate: No
- Process Connection Type: NPT
- Wiring Entry: Cable Gland
- Pressure Units: psig
- Series: 626
- Overall Width: 5.5 in
- Type of Pressure: Gauge
- Housing Material: Stainless Steel
- Maximum Operating Temperature: 200 Degrees F
- Standards: CE, NSF, UL Listed
- Process Connection Size: 1/4 in
- (hidden) connection builder: Cable & Wire Leads x Cable Gland
- Enclosure Rating: IP66 ; NEMA 4X
- Response Time: 300 msec
- Explosion/Fire Proof: No
- Operating Temperature: 0 Degrees F to 200 Degrees F
- Overall Length: 1.281 in
- Process Connection Gender: Male
- Number of Wires: 2
- IP Rating: IP66
- Minimum Pressure: 0 psi
- Electrical Connection: Cable & Wire Leads
- Minimum Operating Temperature: 0 Degrees F
- For Use With Media Type: Compressors, Hydraulics, Pumps
- Cable Length: 3 ft
- Intrinsically Safe: No
- Weight: 10 oz
- Maximum Pressure: 100 psi
- Overpressure: 500 psig
- Maximum Loop Resistance: 0 to 1,000 Ohm Max
- Country of Origin (subject to change): United States
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 100 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 626, Wiring Entry Cable Gland, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F
Reviews of Dwyer #626-10-GH-P1-E1-S1
Explore more
- DWYER Transmitter, 0 to 150 PSI, 36 In Lead 628-11-GH-P1-E1-S1
- DWYER Pressure Transmitter, 0-50psi, 36 In Lead 626-09-GH-P1-E1-S1
- DWYER Pressure Transmitter, 0-300psi, 36In Lead 626-13-GH-P1-E1-S1
- ASHCROFT Pressure Transducer with Display, 5000psi GC517F0242CD5000#G
- ASHCROFT Pressure Transducer, Range 0 to 1000 psi, G17M0242F21000#
- Dwyer Pressure Transducers