Dwyer Instruments
Pressure Transmitter, 0-15 PSIA, 36In Lead
Mfr # 628-00-GH-P1-E1-S1
Zoro # G0056901
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
- Range Values - Transmitter 0 to 15
- Range Units - Transmitter psia
- Accuracy - Transmitter +/-2.00%
Explore More Products
- DWYER INSTRUMENTS Pressure Transmitter, 0-1000psi, 36In Lead 626-15-GH-P1-E1-S1
- DWYER INSTRUMENTS Pressure Transducer, 0 to 100 PSI 626-10-GH-P1-E4-S1
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 150 PSI, Conduit 628-11-CB-P1-E5-S1
- DWYER INSTRUMENTS Pressure Transmitter, 0-100psi, 36In Lead 626-10-GH-P1-E1-S1
- DWYER INSTRUMENTS Transmitter, 0 to 30 PSI, 36 In Lead 628-08-GH-P1-E1-S1
- DWYER INSTRUMENTS Pressure Transducer, 0 to 150 PSI 626-11-GH-P1-E4-S1
- DWYER INSTRUMENTS Pressure Transducer, 0 to 50 PSI 626-09-GH-P1-E4-S1
- DWYER INSTRUMENTS Flow Meter 1-100Gpm RMB-85
- DWYER INSTRUMENTS Pressure Gauge, 1-Inch Npt Male LFME-12-F2
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC G17M0115F260#
- ROSEMOUNT SCALABLE COPLANAR 0-1000IN-H2O 10.5-30V-DC DIFFERENTIAL PRESSURE TRANSMITTER 3051S2CD3A2A11A1AK6M5
- Dwyer Instruments Pressure Transducers