Dwyer
Pressure Transmitter, 0-150psi, 36In Lead
- Zoro #: G0056506
- Mfr #: 626-11-GH-P1-E1-S1
Hover or click to zoom Tap to zoom
Key Features
- Item: Pressure Transmitter
- Lead Length (In.): 36
- Electrical Connections - Transmitter: 3 ft Cable
- Power Required: 13 to 30VDC
- Transmitter Type: Pressure Transmitter
- Max. Pressure (PSI): 300 psi
- Accuracy: +/-0.25%
- Thermal Error: +/-0.02%
$171.69
Subtotal: $171.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Dwyer
- MFR #626-11-GH-P1-E1-S1
- Zoro #G0056506
- Country of OriginUnited States
- Category Pressure Transducers
Dimensions
Lead Length (In.) | 36 |
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Overall Height | 3.5 in |
Overall Length | 1.281 in |
Overall Width | 5.5 in |
Cable Length | 3 ft |
Details
Item | Pressure Transmitter |
Electrical Connections - Transmitter | 3 ft Cable |
Power Required | 13 to 30VDC |
Transmitter Type | Pressure Transmitter |
Max. Pressure (PSI) | 300 psi |
Accuracy | +/-0.25% |
Thermal Error | +/-0.02% |
Loop Resistance | 0 to 1300 ohms |
Range Values - Transmitter | 0 to 150 |
Operating Temp. - Transmitter | 0 Degrees to 200 Degrees F |
Wetted Materials - Transmitters | 316 Stainless Steel, 316L Stainless Steel |
Operating Temp. | 0 to 200 F |
Output - Transmitter | 4 to 20mA DC |
Wiring Entry - Transmitter | 1/2 in FNPT |
Compatible With | Liquids and Gas |
NEMA Rating | NEMA 4X |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 150 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 626, Wiring Entry Cable Gland, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F
Reviews of Dwyer #626-11-GH-P1-E1-S1
Explore more
- DWYER Transducer with Display, 0 to 300 Psi DPG-207
- DWYER Dywer Rma-150-Ssv RMA-150-SSV
- DWYER Pressure Transmitter, 0 - 200 PSI, Conduit 628-12-CB-P1-E5-S1
- DWYER Flowmeter, Range 10-110 Cc/Min Water RMA-33-SSV
- DWYER Pressure Transducer, 0 to 15 PSI 626-07-GH-P1-E4-S1
- DWYER Pressure Transmitter, 0 - 500 PSI, Conduit 626-14-CB-P1-E5-S1
- DWYER 1025 - 1025 Durablock Solid 102.5
- DWYER 605-50 - 605-50 Differential 605-50
- DWYER Pressure Gauge, 1-Inch Npt Male LFME-12-F2
- ASHCROFT Explosion Proof Transducer, 0 to 300 psi A2XBM0242C2300#G
- JOHNSON CONTROLS Pressure Transducer, 0 to 100 psi P598VAPSN101C
- Dwyer Pressure Transducers