Dwyer
Pressure Transmitter, 0 - 200 PSI, Conduit
- Zoro #: G0057233
- Mfr #: 628-12-CB-P1-E5-S1
Hover or click to zoom Tap to zoom
Key Features
- Operating Temp.: 0 to 200 F
- Transmitter Type: Pressure Transmitter
- Process Connection: 1/4 in MNPT
- Output: 4 to 20 mA DC
- Accuracy: +/-1%
- Power Required - Transmitters: 13 to 30V DC
- Power Required: 13 to 30VDC
- Loop Resistance: 0 to 1300 ohms
$151.69
Subtotal: $151.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dwyer #628-12-CB-P1-E5-S1 Specifications
- Zoro #: G0057233
- Mfr #: 628-12-CB-P1-E5-S1
- Operating Temp.: 0 to 200 F
- Transmitter Type: Pressure Transmitter
- Process Connection: 1/4 in MNPT
- Output: 4 to 20 mA DC
- Accuracy: +/-1%
- Power Required - Transmitters: 13 to 30V DC
- Power Required: 13 to 30VDC
- Loop Resistance: 0 to 1300 ohms
- Housing: Cast Aluminum
- Features: -
- Thermal Error: +/-0.04%
- Calibration Certificate: -
- Compatible With: Liquids and Gas
- Accuracy - Transmitter: +/-1.00% Full Scale
- Includes: Instructions
- NEMA Rating: 4X
- Process Connection Size - Transmitter: 1/4 in
- For Use With: -
- Process Connection Type - Transmitter: MNPT
- Max. Pressure (PSI): 400 psi
- Range: 0 to 200 psi
- Manufacturers Warranty Length: 1 yr
- Wetted Materials: 316 SS and 316L SS
- Wiring Entry - Transmitter: 1/2 in FNPT
- Range Values - Transmitter: 0 to 200
- Output - Transmitter: 4 to 20mA DC
- Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F
- Electrical Connections - Transmitter: Terminal Board
- Range Units - Transmitter: psi
- Item: Pressure Transmitter
- Electrical Connections: Terminal Board with 1/2" NPT Female Conduit Connection
- Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
- Overall Height: 3.5 in
- Response Time: 300 msec
- Maximum Operating Temperature: 200 Degrees F
- Series: 628
- Overall Length: 5.5 in
- Minimum Operating Temperature: 0 Degrees F
- Type of Pressure: Gauge
- Pressure Range: 0 psi to 200 psi
- Explosion/Fire Proof: No
- Process Connection Size: 1/4 in
- Maximum Pressure: 200 psi
- (hidden) connection builder: Screw Terminals x 1/2 in FNPT Conduit Connection
- Wiring Entry: 1/2 in FNPT Conduit Connection
- Maximum Loop Resistance: 0 to 1,250 Ohm Max
- Standards: CE, NSF, UL Listed
- Intrinsically Safe: No
- Overall Width: 1.281 in
- Weight: 10 oz
- Housing Material: Cast Aluminum
- Overpressure: 1,000 psig
- Minimum Pressure: 0 psi
- Operating Temperature: 0 Degrees F to 200 Degrees F
- Pressure Units: psig
- Process Connection Gender: Male
- Number of Wires: 2
- For Use With Media Type: Compressors, Hydraulics, Pumps
- Calibration Certificate Included: No
- Electrical Connection: 1/2 in FNPT Conduit Connection, Screw Terminals
- NIST Traceable Certificate: No
- Process Connection Type: NPT
- Country of Origin (subject to change): United States
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 200 psi, Electrical Connections Screw Terminals, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating 4X, Series 628, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F
Reviews of Dwyer #628-12-CB-P1-E5-S1
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DWYER Pressure Transmitter, 0-30psi, 36 In Lead 626-08-GH-P1-E1-S1
- DWYER Pressure Transmitter Range 0-200 Psi 673-8
- DWYER Flowmeter Range 1-10 Scfh Air With Stai RMA-5-SSV
- DWYER Transmitter, 0 to 300 PSI, 36 In Lead 628-13-GH-P1-E1-S1
- DWYER Transducer with Display, 0 to 300 Psi DPG-207
- DWYER Transducer with Display, 0 to 500 Psi DPG-208
- DWYER Pressure Gauge, 1-Inch Npt Male LFME-12-F2
- DWYER 1025 - 1025 Durablock Solid 102.5
- DWYER Differential Pressure Transmitter 616W-5-LCD
- CUI DEVICES Speakers & Transducers 15X11X2.5Mm .7W Ip67 8Ohm 700Hz Spring CMS-151125-078S-67
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC G17M0215DO7500#
- Dwyer Pressure Transducers