Dwyer
Pressure Transmitter, 0-200psi, 36In Lead
- Zoro #: G0056515
- Mfr #: 626-12-GH-P1-E1-S1
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Loop Resistance: 0 to 1300 ohms
- Electrical Connections - Transmitter: 3 ft Cable
- Operating Temp.: 0 to 200 F
- NEMA Rating: NEMA 4X
- Transmitter Type: Pressure Transmitter
- Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
- Accuracy - Transmitter: +/-0.25% Full Scale
- Compatible With: Liquids and Gas
$178.00
Subtotal: $178.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dwyer #626-12-GH-P1-E1-S1 Specifications
- Zoro #: G0056515
- Mfr #: 626-12-GH-P1-E1-S1
- Loop Resistance: 0 to 1300 ohms
- Electrical Connections - Transmitter: 3 ft Cable
- Operating Temp.: 0 to 200 F
- NEMA Rating: NEMA 4X
- Transmitter Type: Pressure Transmitter
- Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
- Accuracy - Transmitter: +/-0.25% Full Scale
- Compatible With: Liquids and Gas
- Output: 4 to 20 mA DC
- Range: 0 to 200 psi
- Max. Pressure (PSI): 400 psi
- Lead Length (In.): 36
- Output - Transmitter: 4 to 20mA DC
- Housing: Stainless Steel
- Power Required: 13 to 30VDC
- Includes: Instructions
- Range Units - Transmitter: psi
- Process Connection Size - Transmitter: 1/4 in
- Process Connection: 1/4 in MNPT
- Thermal Error: +/-0.02%
- Power Required - Transmitters: 13 to 30V DC
- Item: Pressure Transmitter
- Process Connection Type - Transmitter: MNPT
- Wetted Materials: 316 SS and 316L SS
- Range Values - Transmitter: 0 to 200
- Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F
- Accuracy: +/-0.25%
- Wiring Entry - Transmitter: 1/2 in FNPT
- Manufacturers Warranty Length: 1 yr
- Pressure Units: psig
- Wiring Entry: Cable Gland
- Overall Height: 3.5 in
- Pressure Range: 0 psi to 200 psi
- Intrinsically Safe: No
- Explosion/Fire Proof: No
- Overall Length: 1.281 in
- Overall Width: 5.5 in
- Housing Material: Stainless Steel
- Process Connection Size: 1/4 in
- Response Time: 300 msec
- Minimum Operating Temperature: 0 Degrees F
- Operating Temperature: 0 Degrees F to 200 Degrees F
- Type of Pressure: Gauge
- Overpressure: 1,000 psig
- Process Connection Gender: Male
- NIST Traceable Certificate: No
- Maximum Operating Temperature: 200 Degrees F
- Electrical Connection: Cable & Wire Leads
- IP Rating: IP66
- Minimum Pressure: 0 psi
- Series: 626
- Process Connection Type: NPT
- Standards: CE, NSF, UL Listed
- Weight: 10 oz
- Enclosure Rating: IP66 ; NEMA 4X
- For Use With Media Type: Compressors, Hydraulics, Pumps
- Maximum Loop Resistance: 0 to 1,000 Ohm Max
- Cable Length: 3 ft
- Maximum Pressure: 200 psi
- (hidden) connection builder: Cable & Wire Leads x Cable Gland
- Number of Wires: 2
- Country of Origin (subject to change): United States
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 200 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 626, Wiring Entry Cable Gland, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F
Reviews of Dwyer #626-12-GH-P1-E1-S1
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DWYER Transmitter, 0 - 1500 PSI, Conduit 626-16-CB-P1-E5-S1
- DWYER Pressure Transducer, 0 to 15 PSI 626-07-GH-P1-E4-S1
- DWYER Transmitter, 0 - 3000 PSI, Conduit 626-18-CB-P1-E5-S1
- DWYER Pressure Transmitter, 0 - 150 PSI, Conduit 628-11-CB-P1-E5-S1
- DWYER Electro Pneumatic Transducers, 24VacDc Xducer Snap EPTA-S0
- DWYER Pressure Transmitter, Range To 0.5 In WC MS-121
- DWYER Pressure Transmitter 626-13-GH-P1-E1-S5
- DWYER Weatherproof Pressure Transmitter Range 679-2
- DWYER Differential Pressure Transmitter 607-7B
- ASHCROFT Transducer, Pressure K17M0242C1 100#
- DWYER Pressure Transducer, 0 to 300 PSI 628-13-GH-P9-E1-S1
- Dwyer Pressure Transducers