Dwyer
Pressure Transmitter, 0-30psi, 36 In Lead
- Zoro #: G0056472
- Mfr #: 626-08-GH-P1-E1-S1
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Range Units - Transmitter: psi
- Max. Pressure (PSI): 60 psi
- Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F
- Power Required: 13 to 30VDC
- Compatible With: Liquids and Gas
- Output: 4 to 20 mA DC
- Manufacturers Warranty Length: 1 yr
- Range Values - Transmitter: 0 to 30
$277.18
Ships from United States
Subtotal: $277.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dwyer #626-08-GH-P1-E1-S1 Specifications
- Zoro #: G0056472
- Mfr #: 626-08-GH-P1-E1-S1
- Range Units - Transmitter: psi
- Max. Pressure (PSI): 60 psi
- Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F
- Power Required: 13 to 30VDC
- Compatible With: Liquids and Gas
- Output: 4 to 20 mA DC
- Manufacturers Warranty Length: 1 yr
- Range Values - Transmitter: 0 to 30
- Power Required - Transmitters: 13 to 30V DC
- Loop Resistance: 0 to 1300 ohms
- Wetted Materials: 316 SS and 316L SS
- Operating Temp.: 0 to 200 F
- Process Connection Type - Transmitter: MNPT
- Electrical Connections - Transmitter: 3 ft Cable
- Includes: Instructions
- Housing: Stainless Steel
- Item: Pressure Transmitter
- Lead Length (In.): 36
- Accuracy: +/-0.25%
- Thermal Error: +/-0.02%
- Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
- Wiring Entry - Transmitter: 1/2 in FNPT
- Process Connection Size - Transmitter: 1/4 in
- Transmitter Type: Pressure Transmitter
- Accuracy - Transmitter: +/-0.25% Full Scale
- Process Connection: 1/4 in MNPT
- Range: 0 to 30 psi
- NEMA Rating: NEMA 4X
- Output - Transmitter: 4 to 20mA DC
- Maximum Pressure: 30 psi
- Overpressure: 300 psig
- Electrical Connection: Cable & Wire Leads
- Response Time: 300 msec
- Wiring Entry: Cable Gland
- Housing Material: Stainless Steel
- Type of Pressure: Gauge
- (hidden) connection builder: Cable & Wire Leads x Cable Gland
- Intrinsically Safe: No
- Enclosure Rating: IP66 ; NEMA 4X
- Overall Width: 5.5 in
- Minimum Pressure: 0 psi
- Series: 626
- Standards: CE, NSF, UL Listed
- Operating Temperature: 0 Degrees F to 200 Degrees F
- For Use With Media Type: Compressors, Hydraulics, Pumps
- Minimum Operating Temperature: 0 Degrees F
- Weight: 10 oz
- IP Rating: IP66
- Cable Length: 3 ft
- Explosion/Fire Proof: No
- Pressure Range: 0 psi to 30 psi
- Overall Height: 3.5 in
- Overall Length: 1.281 in
- NIST Traceable Certificate: No
- Process Connection Gender: Male
- Maximum Operating Temperature: 200 Degrees F
- Process Connection Size: 1/4 in
- Maximum Loop Resistance: 0 to 1,000 Ohm Max
- Process Connection Type: NPT
- Number of Wires: 2
- Pressure Units: psig
- Country of Origin (subject to change): United States
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 30 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 626, Wiring Entry Cable Gland, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F
Reviews of Dwyer #626-08-GH-P1-E1-S1
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DWYER Pressure Transmitter Range 0-200 Psi 673-8
- DWYER Flowmeter Range 1-10 Scfh Air With Stai RMA-5-SSV
- DWYER 10-100 Scfh Air Flow Control RMB-53-SSV
- DWYER Flowmeter, Range 10-110 Cc/Min Water RMA-33-SSV
- DWYER Pressure Transmitter, 0-2000psi, 36In Lead 626-17-GH-P1-E1-S1
- DWYER Differential Guage 4050
- DWYER Pressure Gauge, 1-Inch Npt Male LFME-12-F2
- DWYER Visi-Float Flow Meter VFB-85-EC
- DWYER Current To Pressure Transducer 2913-E
- APG Intrinsically Safe Pressure Transmitter, Range: 0-500 PSIG PT-400-L1-500-PSI-G-E19-5-P0-N0-M1-S10-B0
- MAMAC Pr-274-R2-Ma Low Pressure PR-274-R2-
- Dwyer Pressure Transducers