Dwyer

Pressure Transmitter, 0 - 50 PSI, Conduit

Hover or click to zoom Tap to zoom
Key Features
  • Process Connection Size - Transmitter: 1/4 in
  • Electrical Connections - Transmitter: Terminal Board
  • Loop Resistance: 0 to 1300 ohms
  • Thermal Error: +/-0.04%
  • Wiring Entry - Transmitter: 1/2 in FNPT
  • Manufacturers Warranty Length: 1 yr
  • Output: 4 to 20 mA DC
  • Range Units - Transmitter: psi
See full product details
$499.72
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents