Dwyer

Pressure Transmitter, 0 - 500 PSI, Conduit

Dwyer Pressure Transmitter, 0 - 500 PSI, Conduit 628-14-CB-P1-E5-S1
Hover or click to zoom Tap to zoom
Key Features
  • Range: 0 to 500 psi
  • Loop Resistance: 0 to 1300 ohms
  • Electrical Connections - Transmitter: Terminal Board
  • Power Required: 13 to 30VDC
  • Output - Transmitter: 4 to 20mA DC
  • Range Values - Transmitter: 0 to 500
  • Process Connection Type - Transmitter: MNPT
  • Thermal Error: +/-0.04%
See full product details
$164.57

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Dwyer #628-14-CB-P1-E5-S1 Specifications

  • Range: 0 to 500 psi
  • Loop Resistance: 0 to 1300 ohms
  • Electrical Connections - Transmitter: Terminal Board
  • Power Required: 13 to 30VDC
  • Output - Transmitter: 4 to 20mA DC
  • Range Values - Transmitter: 0 to 500
  • Process Connection Type - Transmitter: MNPT
  • Thermal Error: +/-0.04%
  • Power Required - Transmitters: 13 to 30V DC
  • Compatible With: Liquids and Gas
  • Item: Pressure Transmitter
  • Output: 4 to 20 mA DC
  • Calibration Certificate: -
  • Housing: Cast Aluminum
  • Manufacturers Warranty Length: 1 yr
  • For Use With: -
  • Operating Temp.: 0 to 200 F
  • Accuracy - Transmitter: +/-1.00% Full Scale
  • Features: -
  • Transmitter Type: Pressure Transmitter
  • Process Connection Size - Transmitter: 1/4 in
  • Accuracy: +/-1%
  • Wiring Entry - Transmitter: 1/2 in FNPT
  • NEMA Rating: 4X
  • Max. Pressure (PSI): 1,000 psi
  • Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F
  • Electrical Connections: Terminal Board with 1/2" NPT Female Conduit Connection
  • Wetted Materials: 316 SS and 316L SS
  • Includes: Instructions
  • Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
  • Range Units - Transmitter: psi
  • Process Connection: 1/4 in MNPT
  • Minimum Operating Temperature: 0 Degrees F
  • Overall Width: 1.281 in
  • Minimum Pressure: 0 psi
  • Maximum Loop Resistance: 0 to 1,250 Ohm Max
  • Operating Temperature: 0 Degrees F to 200 Degrees F
  • Process Connection Size: 1/4 in
  • Maximum Operating Temperature: 200 Degrees F
  • Pressure Range: 0 psi to 500 psi
  • Housing Material: Cast Aluminum
  • Overall Height: 3.5 in
  • Process Connection Type: NPT
  • For Use With Media Type: Compressors, Hydraulics, Pumps
  • Process Connection Gender: Male
  • Overall Length: 5.5 in
  • Type of Pressure: Gauge
  • Response Time: 300 msec
  • Electrical Connection: 1/2 in FNPT Conduit Connection, Screw Terminals
  • Number of Wires: 2
  • Weight: 10 oz
  • NIST Traceable Certificate: No
  • Overpressure: 2,500 psig
  • (hidden) connection builder: Screw Terminals x 1/2 in FNPT Conduit Connection
  • Explosion/Fire Proof: No
  • Calibration Certificate Included: No
  • Maximum Pressure: 500 psi
  • Wiring Entry: 1/2 in FNPT Conduit Connection
  • Standards: CE, NSF, UL Listed
  • Pressure Units: psig
  • Series: 628
  • Intrinsically Safe: No
  • Country of Origin (subject to change): United States

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 500 psi, Electrical Connections Screw Terminals, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 35V DC, NEMA Rating 4X, Series 628, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F

Reviews of Dwyer #628-14-CB-P1-E5-S1

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.