- Home
- /
- Test Instruments & Gauges
- /
- Pressure & Vacuum Measuring
- /
- Pressure Transducers
- /
- Pressure Transmitter, 0-5000psi, 36In Lead
Shop Alternate Products
This Product is Discontinued
Dwyer Instruments
Pressure Transmitter, 0-5000psi, 36In Lead (Discontinued)
Mfr # 626-19-GH-P1-E1-S1
Zoro # G0056585
Free Shipping & Returns
This Product is Discontinued
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
- Range Values - Transmitter 0 to 5000
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25% Full Scale
- Brand Dwyer Instruments
- MFR #626-19-GH-P1-E1-S1
- Zoro #G0056585
- Country of OriginUnited States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Lead Length (In.) | 36 |
Manufacturers Warranty Length | 1 yr |
Overall Length | 1.281 in |
Cable Length | 3 ft |
Overall Width | 5.5 in |
Process Connection Size | 1/4 in |
Overall Height | 3.5 in |
Details
Transmitter Type | Pressure Transmitter |
Wetted Materials - Transmitters | 316 Stainless Steel, 316L Stainless Steel |
Range Values - Transmitter | 0 to 5000 |
Range Units - Transmitter | psi |
Accuracy - Transmitter | +/-0.25% Full Scale |
Electrical Connections - Transmitter | 3 ft Cable |
Power Required - Transmitters | 13 to 30V DC |
Process Connection Type - Transmitter | MNPT |
Output - Transmitter | 4 to 20mA DC |
Operating Temp. - Transmitter | 0 Degrees to 200 Degrees F |
Wiring Entry - Transmitter | 1/2 in FNPT |
Thermal Error | +/-0.02% |
Loop Resistance | 0 to 1300 ohms |
Housing | Stainless Steel |
Includes | Instructions |
Output | 4 to 20mA DC |
Accuracy | +/-0.25% |
NEMA Rating | NEMA 4X |
Max. Pressure (PSI) | 7,500 psi |
Process Connection | 1/4 in Male NPT |
Range | 0 to 5000 psi |
Power Required | 10 to 30V DC |
Item | Pressure Transmitter |
Wetted Materials | 316 SS and 316L SS |
Operating Temp. | 0 to 200 F |
Compatible With | Liquids and Gas |
Features | Protection in Harsh Environments, Shock and Vibration Resistance, Wide Range of Models and Connections That can Meet Pressure Measurement Specifications From Low to Very High |
Electrical Connections | Cable & Wire Leads |
NIST Traceable Certificate | No |
Electrical Connection | Cable & Wire Leads |
Process Connection Type | NPT |
Weight | 10 oz |
Series | 626 |
Wiring Entry | Cable Gland |
Response Time | 300 msec |
Explosion/Fire Proof | No |
Pressure Range | 0 psi to 5,000 psi |
Pressure Units | psig |
Minimum Pressure | 0 psi |
Type of Pressure | Gauge |
For Use With Media Type | Compressors, Hydraulics, Pumps |
Maximum Loop Resistance | 0 to 1,000 Ohm Max |
IP Rating | IP66 |
Enclosure Rating | IP66 ; NEMA 4X |
Maximum Operating Temperature | 200 Degrees F |
Number of Wires | 2 |
Intrinsically Safe | No |
Standards | CE, NSF, UL Listed |
Minimum Operating Temperature | 0 Degrees F |
Process Connection Gender | Male |
Operating Temperature | 0 Degrees F to 200 Degrees F |
Overpressure | 10,000 psig |
Housing Material | Stainless Steel |
Maximum Pressure | 5,000 psi |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 5,000 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 626, Wiring Entry Cable Gland, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F