Dwyer
Pressure Transmitter
- Zoro #: G3269187
- Mfr #: 626-10-GH-P1-E1-S5
Key Features
- Item: Pressure Transmitter
- Thermal Error: +/-0.02%
- NEMA Rating: NEMA 4X
- Weight: 10 oz
- Overall Width: 1.281 in
- Standards: CE, NSF, UL Listed
- Overall Length: 5.5 in
- Overall Height: 3.5 in
$190.67
Subtotal: $190.67
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dwyer #626-10-GH-P1-E1-S5 Specifications
- Zoro #: G3269187
- Mfr #: 626-10-GH-P1-E1-S5
- Item: Pressure Transmitter
- Thermal Error: +/-0.02%
- NEMA Rating: NEMA 4X
- Weight: 10 oz
- Overall Width: 1.281 in
- Standards: CE, NSF, UL Listed
- Overall Length: 5.5 in
- Overall Height: 3.5 in
- Process Connection Size: 1/4 in
- Maximum Operating Temperature: 200 Degrees F
- For Use With Media Type: Gas, Liquid
- Minimum Operating Temperature: 0 Degrees F
- Maximum Pressure: 100 psi
- Overpressure: 500 psi
- Maximum Loop Resistance: 0 to 1,000 Ohm Max
- Intrinsically Safe: No
- Housing Material: Stainless Steel
- IP Rating: IP66
- Series: 626
- Wiring Entry: Cable Gland
- Cable Length: 3 ft
- NIST Traceable Certificate: No
- Process Connection Gender: Male
- Minimum Pressure: 0 psi
- Pressure Units: psi
- Explosion/Fire Proof: No
- Calibration Certificate Included: No
- Number of Wires: 3
- Process Connection Type: NPT
- Response Time: 300 msec
- Type of Pressure: Gauge
- Country of Origin (subject to change): United States
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 100 psi, Electrical Connections 4-Pin M12 Connector, Output 0 to 10V DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 13 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 626, Wiring Entry Cable Gland, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F
Reviews of Dwyer #626-10-GH-P1-E1-S5
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DWYER Transmitter, 0 to 500 PSI, 36 In Lead 628-14-GH-P1-E1-S1
- DWYER Pressure Transducer, 0 to 3000 PSI 626-18-GH-P1-E4-S1
- DWYER Pressure Transducer, 0 to 1500 PSI 626-16-GH-P1-E4-S1
- DWYER Pressure Transmitter, 0-30psi, 36 In Lead 626-08-GH-P1-E1-S1
- DWYER Pressure Transmitter Range 0-1 Psi 673-1
- DWYER Rate-Master Flowmeter, 5-50 Lpm RMA-23
- DWYER Visi-Float Flow Meter VFB-85-EC
- DWYER Industrial Pressure Transmitter 25Ac 628-04-GH-P1-E2-S4
- DWYER 607-1 Differential Pressure Transmitter 607-1
- DWYER Transmitter, 0 - 3000 PSI, Conduit 626-18-CB-P1-E5-S1
- ASHCROFT Transducer, 0 to 500 psi, Output 1 to 5VDC G17M0215EW500#
- Dwyer Pressure Transducers