Dwyer
Pressure Transmitter
- Zoro #: G3269205
- Mfr #: 626-13-GH-P1-E1-S5
Key Features
- Item: Pressure Transmitter
- NEMA Rating: NEMA 4X
- Thermal Error: +/-0.02%
- Standards: CE, NSF, UL Listed
- Overall Height: 3.5 in
- Weight: 10 oz
- Overall Length: 5.5 in
- Overall Width: 1.281 in
$190.67
Subtotal: $190.67
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dwyer #626-13-GH-P1-E1-S5 Specifications
- Zoro #: G3269205
- Mfr #: 626-13-GH-P1-E1-S5
- Item: Pressure Transmitter
- NEMA Rating: NEMA 4X
- Thermal Error: +/-0.02%
- Standards: CE, NSF, UL Listed
- Overall Height: 3.5 in
- Weight: 10 oz
- Overall Length: 5.5 in
- Overall Width: 1.281 in
- Series: 626
- Maximum Pressure: 300 psi
- Calibration Certificate Included: No
- Type of Pressure: Gauge
- Process Connection Size: 1/4 in
- Explosion/Fire Proof: No
- Response Time: 300 msec
- Minimum Operating Temperature: 0 Degrees F
- Housing Material: Stainless Steel
- IP Rating: IP66
- Pressure Units: psi
- Process Connection Type: NPT
- For Use With Media Type: Gas, Liquid
- Maximum Loop Resistance: 0 to 1,000 Ohm Max
- Maximum Operating Temperature: 200 Degrees F
- Number of Wires: 3
- Intrinsically Safe: No
- Wiring Entry: Cable Gland
- Cable Length: 3 ft
- Overpressure: 1,500 psi
- Process Connection Gender: Male
- NIST Traceable Certificate: No
- Minimum Pressure: 0 psi
- Country of Origin (subject to change): United States
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 300 psi, Electrical Connections 4-Pin M12 Connector, Output 0 to 10V DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 13 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 626, Wiring Entry Cable Gland, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F
Reviews of Dwyer #626-13-GH-P1-E1-S5
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DWYER Transducer with Display, 0 to 300 Psi DPG-207
- DWYER Pressure Transmitter, 0 - 300 PSI, Conduit 628-13-CB-P1-E5-S1
- DWYER Flowmeter, Range 10-110 Cc/Min Water RMA-33-SSV
- DWYER Pressure Transducer, 0 to 300 PSI 626-13-GH-P1-E4-S1
- DWYER Pressure Transmitter, 0 - 150 PSI, Conduit 628-11-CB-P1-E5-S1
- DWYER Pressure Transmitter, 0 - 30 PSI, Conduit 626-08-CB-P1-E5-S1
- DWYER Current To Pressure Transducer 2913-E
- DWYER Industrial Pressure Transmitter 626-10-GH-P1-E3-S5
- DWYER Pressure Control DA-34-2-7
- MAMAC Pr-274-R3-Ma Low Pressure PR-274-R3-
- SPER SCIENTIFIC Transducer, 29 Psi 840066
- Dwyer Pressure Transducers