Dwyer
Pressure Transmitter Range 0-1 Psi
- Zoro #: G1438915
- Mfr #: 673-1
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Pressure Transmitter
- Weight: 2.3 oz
- Overall Height: 2.359 in
- Overall Width: 1.625 in
- Overall Length: 1.625 in
- Standards: CE
- For Use With Media Type: Gas, Non-Combustible Liquid, Vapor
- Process Connection Type: NPT
$464.27
Ships from United States
Subtotal: $464.27
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dwyer #673-1 Specifications
- Zoro #: G1438915
- Mfr #: 673-1
- Item: Pressure Transmitter
- Weight: 2.3 oz
- Overall Height: 2.359 in
- Overall Width: 1.625 in
- Overall Length: 1.625 in
- Standards: CE
- For Use With Media Type: Gas, Non-Combustible Liquid, Vapor
- Process Connection Type: NPT
- Minimum Pressure: 0 psi
- Explosion/Fire Proof: No
- Maximum Pressure: 1 psi
- Series: 673
- Overpressure: 2x Range
- Number of Wires: 2
- Response Time: 5 msec
- Pressure Units: psi
- Process Connection Size: 1/4 in
- Minimum Operating Temperature: -40 Degrees F
- Maximum Loop Resistance: 0 to 800 Ohm
- Calibration Certificate Included: No
- Cable Length: 2 ft
- Maximum Operating Temperature: 185 Degrees F
- NIST Traceable Certificate: No
- Housing Material: Stainless Steel
- Intrinsically Safe: No
- Country of Origin (subject to change): United States
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 1 psi, Electrical Connections 2 ft Multi Conductor Cable, Output 4 to 20mA, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 30V DC, Series 673, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel, Cable Length 2 ft, Calibration Certificate Included No
Reviews of Dwyer #673-1
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DWYER Differential Guage 4050
- DWYER Pressure Transmitter, 0-1500psi, 36In Lead 626-16-GH-P1-E1-S1
- DWYER Pressure Transmitter, 0 - 200 PSI, Conduit 628-12-CB-P1-E5-S1
- DWYER Pressure Transducer, 0 to 300 PSI 628-13-GH-P9-E1-S1
- DWYER Flowmeter, Range 10-110 Cc/Min Water RMA-33-SSV
- DWYER Transducer with Display, 0 to 30 Psi DPG-203
- DWYER 607-1 Differential Pressure Transmitter 607-1
- DWYER Weatherproof Pressure Transmitter Range 679-2
- DWYER Pressure Control DA-34-2-7
- WIKA 0-50PSI 10-30V-DC DIFFERENTIAL PRESSURE TRANSMITTER 52867008
- DWYER Current To Pressure Transducer, IP 420 Ma In327 PSI IP-43
- Dwyer Pressure Transducers