Dwyer
Rate-Master Flowmeter, 5-50 Lpm
- Mfr # RMA-23
- Zoro # G1438818
$43.25
/ea
Subtotal: $43.25
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Accuracy 4%
- Overall Length 2.6 in
- Overall Width 1 in
- Overall Height 4.8 in
- Standards EU Directive 2011/65/EU, RoHS II Compliant
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- DWYER Transmitter, 0 to 50 PSI, 36 In Lead 628-09-GH-P1-E1-S1
- DWYER Pressure Transmitter, 0-50psi, 36 In Lead 626-09-GH-P1-E1-S1
- DWYER Dwyer Flowmeter See Notes RMA-8-SSV
- DWYER Pressure Transmitter, 0-3000psi, 36In Lead 626-18-GH-P1-E1-S1
- DWYER Transducer with Display, 0 to 100 Psi DPG-205
- DWYER Pressure Transmitter, 0 - 100 PSI, Conduit 626-10-CB-P1-E5-S1
- DWYER Weatherproof Pressure Transmitter Range 679-2
- DWYER Flow Meter 1-100Gpm RMB-85
- DWYER Flow Switch VFA-1-BV
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, G17M0242EW5000#
- Dwyer Pressure Transducers