Dwyer

Room Status Monitor Range 005 Wc


$1,841.99
/ea
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Weight 1.5 lb
  • Standards CE, CSA, NEMA 1 (IP20)
  • Maximum Operating Pressure 9 psi
  • Series RSM
  • For Tubing Diameter 0.187 in
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us