Dwyer
Spare Thermo Anemometer Probe
- Mfr # AP1
- Zoro # G5544752
$259.99
/ea
Subtotal: $259.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- For Use With AQTI-01 and 471B-1
- Accuracy +/-3% FS W In Temperature Range of 40 to 90 Degrees F (4 to 32 Degrees C)
- Range 0-6000 FPM
- Includes Hand Strap
- Accessory Type Spare Thermo Anemometer Probe
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- DWYER Environmental Meter, 14 deg. to 140 deg.F EMMA
- DWYER Manometer Kit, Digital, 10.00 In WC 477AV-0
- DWYER Manometer Kit, Digital, 0 to 1.00" WC 477AV-000
- DWYER Air Velocity Kit, Digital, 40.00 In WC 475-2-FM-AV
- DWYER Manometer Kit, Digital, 30.00 psi 477AV-6
- DWYER Pencil Style Air Velocity Transmitter, 5 20 MS 12 AVPT-S20C1A12
- DWYER Room Pressure Monitor 05 In Wc RSM-4-B
- DWYER Air Velocity Transmitter AVLV-1DA1-FC
- DWYER Air Velocity Transmitter AVU-1-V
- DWYER Anemometer, 0 to 6000 fpm 471B-1
- TRIPLETT Large Vane Anemometer CFM400
- Dwyer Air Velocity Meters and Anemometers