Dwyer

Standard Pitot Tube, 5/16in. dia., 24in.L

Dwyer Standard Pitot Tube, 5/16in. dia., 24in.L 160-24-CF
Hover or click to zoom Tap to zoom
$136.35
  • Item: Pitot Tube
  • Tube Dia. (In.): 5/16 in
  • Max. Media Temp. (Deg. F): 1,500
  • Insertion Length (In.): 24 in
  • Insertion Length: 24.625 in
  • Process Connection Size: 1/4 in
  • Process Connection Type: NPT
  • Tube Material: Stainless Steel
See full product details
This item ships free.

Total: $136.35

Dwyer #160-24-CF Specifications

  • Item: Pitot Tube
  • Tube Dia. (In.): 5/16 in
  • Max. Media Temp. (Deg. F): 1,500
  • Insertion Length (In.): 24 in
  • Insertion Length: 24.625 in
  • Process Connection Size: 1/4 in
  • Process Connection Type: NPT
  • Tube Material: Stainless Steel
  • Series: 160
  • Mounting Fitting Gender: Male
  • Pitot Type: Standard
  • (hidden) accessory builder: DWYER 160160-24-CF
  • Standards: CE, ASHRAE, ROHS
  • Process Connection Gender: Male
  • Mounting Fitting Type: Compression
  • Mounting Fitting Size: 1/8 in
  • Accessory Type: Pitot Tube with Compression Fitting
  • Maximum Media Temperature: 1,500 Degrees F
  • Tube Diameter: 5/16 in
  • Airflow Sensor Type: Pitot Tube with Compression Fitting
  • Country of Origin (subject to change): United States

Description

Pitot Tube, Pitot Type Standard, Insertion Length 24.625 in, Tube Material Stainless Steel, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Maximum Media Temperature 1,500 Degrees F, Series 160, Includes Air Velocity Calculator, Direct Reading Velocity Charts, Mounting Fitting Gender Male, Mounting Fitting Size 1/8 in, Mounting Fitting Type Compression, Standards CE, ASHRAE, ROHS, Tube Diameter 5/16 in

Reviews of Dwyer #160-24-CF