Dwyer
Static Pressure Tip
- Zoro #: G2603474
- Mfr #: A-303
Hover or click to zoom Tap to zoom
Key Features
- Connection: For 3/16 ID Rubber or Plastic Tubing
- For Use With: Controllers, Manometers, Pressure Switches
- Features: Magnet To Hold In Place
- For Tubing Diameter: 3/16 in
- Connection Size: 3/16 in
- Compatible Brand and Series: Dwyer Megahelic Gauges
- Insertion Length: 4 in
- Material: Stainless Steel
$15.89
Subtotal: $15.89
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DWYER Differential Pressure Controller, 25 DHC-006
- DWYER Split Flange Assembly A-158
- DWYER Digihelic Gage DHII-006
- DWYER GAGE OIL, Red, 0.826 Specify Gravity A-102
- DWYER Averaging Flow Grip 5/8 Tube AFG-2
- DWYER Outside Air Static Pressure Pickup A-420A
- DWYER Pipe Mounting Kit For Capsuhelic Gages A-610
- DWYER A371 A371 Photohelic Surface Mtg Bracket A-371
- DWYER Kit A-604
- DWYER Static Pressure Tip, 4In, SS A-489
- FAIRCHILD Gage Guard 503000Psi 12In Npt Pressure Gauge Parts And Accessory 96
- Dwyer Differential Pressure Gauge Accessories