Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Submersible Level Transmitter, PU Cable

  • Zoro #: G1948257
  • Mfr #: MBLT-2SC-IVPF-20-40
Tap to zoom
Hover or click to zoom
$593.19
  • Item: Submersible Level Transmitter
  • Pressure Range - Submersible Transmitter: 0 to 8.6 psi
  • Accuracy - Submersible Transmitter: +/-0.25% Full Scale
See full product details
This item ships free.

Dwyer #MBLT-2SC-IVPF-20-40 Specifications

  • Zoro #: G1948257
  • Mfr #: MBLT-2SC-IVPF-20-40
  • Item: Submersible Level Transmitter
  • Pressure Range - Submersible Transmitter: 0 to 8.6 psi
  • Accuracy - Submersible Transmitter: +/-0.25% Full Scale
  • Cable Coating: Polyurethane
  • Sensor Length - Submersible Transmitter: 6.7 in
  • Power Required - Submersible Transmitter: 10 to 33V DC
  • Output - Submersible Transmitter: 4 to 20mA DC
  • Measuring Depth - Submersible Transmitter: 0 to 20.0 ft
  • Wetted Materials - Submersible Transmitter: 316 Stainless Steel
  • Standards: CE
  • Operating Temp. Range - Submersible Transmitter: -4 Degrees to 176 Degrees F
  • Cable Length - Submersible Transmitter: 40 ft
  • Manufacturers Warranty Length: 1 yr
  • Special Features: Fits Narrow Openings
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Submersible Level Transmitter, Pressure Range - Submersible Transmitter 0 to 8.6 psi, Measuring Depth - Submersible Transmitter 0 to 20.0 ft, Design - Submersible Transmitter Bullet Nose, Wetted Materials - Submersible Transmitter 316 Stainless Steel, Cable Coating Polyurethane, Accuracy - Submersible Transmitter +/-0.25 Percent Full Scale, Operating Temp. Range - Submersible Transmitter -4 Degrees to 176 Degrees F, Sensor Length - Submersible Transmitter 6.7 in

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Dwyer #MBLT-2SC-IVPF-20-40