Dwyer Instruments
Transducer with Display, 0 to 1000 Psi
Mfr # DPG-209
Zoro # G0058396
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Loop Resistance 600 Ohm Max
- Gauge Transmitter Required Power 12 to 24V AC/V DC
- Wetted Materials 316L Stainless Steel
- Gauge Operating Temp. Range 0 Degrees to 158 Degrees F
- Digital Gauge Display Units bar, ft Seawater, ft wc, in Hg, kg/sq cm, kPa, psi
Explore More Products
- DWYER INSTRUMENTS Pressure Transducer, 0-300psi, 36In Lead 626-13-GH-P9-E1-S1
- DWYER INSTRUMENTS Flow Meter 5-50 Scfm VFC-122
- DWYER INSTRUMENTS Transmitter, 0 to15 PSI, 36 In Lead 628-07-GH-P1-E1-S1
- DWYER INSTRUMENTS Rate-Master Flowmeter, 5-50 Lpm RMA-23
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 50 PSI, Conduit 626-09-CB-P1-E5-S1
- DWYER INSTRUMENTS Pressure Transducer, 0 to 150 PSI, +/-1Pct 628-11-GH-P1-E4-S1
- DWYER INSTRUMENTS Electro-pneumatic transducer, metal bracket mount with fail-safe. EPTA-B1
- DWYER INSTRUMENTS Differential Pressure Transmitter 616W-5-LCD
- DWYER INSTRUMENTS Intrinsically Safe Transducer, 0to300 psi IS626-13-GH-P1-E1-S1
- JOHNSON CONTROLS Pressure Transducer, 0 to 750 PSI P499ACP-107K
- HAVAHART HAVAHART CAGE TRAP 36"" 1045
- Dwyer Instruments Pressure Transducers