Dwyer
Transducer with Display, 0 to 200 Psi
- Zoro #: G0058362
- Mfr #: DPG-206
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- NEMA Rating: NEMA 4X
- Series: DPG-200
- Wetted Materials: 316L Stainless Steel
- Gauge Connection Type: MNPT
- Item: Digital Vacuum Gauge with Transmitter
- Output: 4 to 20ma
- Number of Display Digits: 4
- Gauge Connection Size: 1/4 in
$430.07
Ships from United States
Subtotal: $430.07
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dwyer #DPG-206 Specifications
- Zoro #: G0058362
- Mfr #: DPG-206
- NEMA Rating: NEMA 4X
- Series: DPG-200
- Wetted Materials: 316L Stainless Steel
- Gauge Connection Type: MNPT
- Item: Digital Vacuum Gauge with Transmitter
- Output: 4 to 20ma
- Number of Display Digits: 4
- Gauge Connection Size: 1/4 in
- Gauge Operating Temp. Range: 0 Degrees to 158 Degrees F
- Gauge Primary Range Values: 0 to 200
- Accuracy: +/-0.25%
- Gauge Connection Location: Bottom
- Case Material: Aluminum
- Calibration Certificate: No
- Operating Temp.: 0 to 158
- Digital Gauge Accuracy: +/-0.25%
- Max. Pressure (PSI): 400
- Display: 4 digit LCD
- Case Color: Black
- Digital Gauge Display Units: bar, ft Seawater, ft wc, in Hg, in wc, kg/sq cm, kPa, oz/sq in, psi
- Loop Resistance: 600 Ohm Max
- Gauge Primary Range Units: psi
- Process Connection: 1/4" NPT
- Powered By: 12 to 24V AC/V DC
- Resolution: Dependent on Display Units Selected
- Display Units: bar, ft Seawater, ft wc, in Hg, in wc, kg/sq cm, kPa, oz/sq in, psi
- Includes: Instructions
- Manufacturers Warranty Length: 1 yr
- Range: 0 to 200 psi
- Lead Length (In.): 36
- Housing: Aluminum
- Features: (2) SPDT Set Point Relays, Rated 0.5A @ 125 V AC, 1A @ 24 V DC
- Power Required: 12 to 24 V AC/DC
- Gauge Transmitter Required Power: 12 to 24V AC/V DC
- Socket Material: 316L Stainless Steel
- Thermal Error: +/-0.016% Full Scale /deg F
- Gauge Nominal Dial Size: 3 in
- IP/NEMA Rating: IP66 ; NEMA 4X
- Standards: NEMA 4X
- Nominal Dial Size: 3 in
- Gauge Process Connection Size: 1/4 in
- Length: 1 5/8 in
- Pressure Range: 0 to 200 psi
- IP Rating: IP66
- Gauge Process Connection Location: Bottom
- Height: 3 5/8 in
- Maximum Operating Temperature: 158 Degrees F
- Switch Type: 2 SPDT Form C Contacts
- (Hidden) Combined Pressure Range: 0 psi to 200 psi
- NIST Traceable Certificate: No
- Digital Display Characteristics: 4 Digit LCD
- Minimum Pressure: 0 psi
- Gauge Process Connection Gender: Male
- Gauge Case Material: Aluminum
- For Use With Media Type: Liquids, Non-Combustible Compatible Gases
- Pressure Range Type: Pressure
- Minimum Operating Temperature: 32 Degrees F
- Maximum Pressure: 200 psi
- Cable Length: 3 ft
- Pressure Gauge Type: Industrial Pressure Gauge with Transmitter
- Power Source: 12 to 24V AC, 12 to 24V DC
- Number of Wires: 5, 6
- Type of Pressure: Gauge
- Gauge Process Connection Type: MNPT
- Country of Origin (subject to change): United States
Description
Digital Vacuum Gauge with Transmitter, Nominal Dial Size 3 in, Wetted Materials 316L Stainless Steel, Accuracy +/-0.25 Percent of Full Scale, Minimum Pressure 0 psi, Maximum Pressure 200 psi, Display Units bar, ft wc, in Hg, in wc, kg/cm2, kPa, oz/in�, psig, Output 4 to 20mA DC, Series DPG-200, Gauge Primary Range Units psi, Gauge Process Connection Gender Male, IP Rating IP66, NEMA Rating NEMA 4X, Gauge Process Connection Location Bottom, Gauge Process Connection Size 1/4 in
Reviews of Dwyer #DPG-206
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DWYER Pressure Transmitter, 0 - 100 PSI, Conduit 628-10-CB-P1-E5-S1
- DWYER Flow Meter Range 50-500 RMB-56-SSV
- DWYER Transducer with Display, 0 to 1000 Psi DPG-209
- DWYER Pressure Transducer, 0 to 15 PSI 628-07-GH-P9-E1-S1
- DWYER Transmitter, 0 - 1500 PSI, Conduit 626-16-CB-P1-E5-S1
- DWYER Differential Guage 4050
- DWYER Flowmeter Vfa9Ssv VFA-9-SSV
- DWYER 607-1 Differential Pressure Transmitter 607-1
- DWYER Industrial Pressure Transmitter 25Ac 628-04-GH-P1-E2-S4
- DWYER Transducer with Display, 0 to 500 Psi DPG-208
- ASHCROFT Pressure Transducer with Display, 150 psi GC517F0242CD150#G
- Dwyer Pressure Transducers