Dwyer
Transducer with Display, 0 to 300 Psi
- Zoro #: G0058371
- Mfr #: DPG-207
Hover or click to zoom Tap to zoom
Key Features
- Gauge Nominal Dial Size: 3 in
- Gauge Primary Range Values: 0 to 300
- Gauge Operating Temp. Range: 0 Degrees to 158 Degrees F
- Gauge Connection Size: 1/4 in
- Power Required: 12 to 24 V AC/DC
- Output: 4 to 20ma
- NEMA Rating: NEMA 4X
- Gauge Connection Location: Bottom
$457.99
Subtotal: $457.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DWYER Pressure Transducer, 0 to 500 PSI 626-14-GH-P1-E4-S1
- DWYER Pressure Gauge, 1-Inch Npt Male LFME-12-F2
- DWYER Pressure Transducer, 0 to 300 PSI 626-13-GH-P1-E4-S1
- DWYER Rate-Master Flowmeter, 5-50 Lpm RMA-23
- DWYER Pressure Transducer, 0 to 15 PSI 628-07-GH-P9-E1-S1
- DWYER Pressure Transducer, 0 to 15 PSI, +/-1Pct 628-07-GH-P1-E4-S1
- DWYER Flow Meter 1-100Gpm RMB-85
- DWYER Weatherproof Pressure Transmitter Range 679-2
- DWYER 605-50 - 605-50 Differential 605-50
- NOSHOK Pressure Transducer, 17-4PH, 0 to 15000 psig, 0.25% Accuracy BFSL, 0 Vdc to 10 Vdc Output, 1/4 NPT Male 200-10000-2-2-2-7
- DWYER Pressure Transducer, 0-200psi, 36In Lead 626-12-GH-P9-E1-S1
- Dwyer Pressure Transducers