Dwyer
Transmitter, 0 - 1500 PSI, Conduit
- Zoro #: G0056856
- Mfr #: 626-16-CB-P1-E5-S1
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Max. Pressure (PSI): 3,000 psi
- Process Connection: 1/4 in MNPT
- Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
- Features: -
- Calibration Certificate: -
- Accuracy: +/-0.25%
- Thermal Error: +/-0.02%
- Process Connection Type - Transmitter: MNPT
$191.97
Subtotal: $191.97
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dwyer #626-16-CB-P1-E5-S1 Specifications
- Zoro #: G0056856
- Mfr #: 626-16-CB-P1-E5-S1
- Max. Pressure (PSI): 3,000 psi
- Process Connection: 1/4 in MNPT
- Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
- Features: -
- Calibration Certificate: -
- Accuracy: +/-0.25%
- Thermal Error: +/-0.02%
- Process Connection Type - Transmitter: MNPT
- Accuracy - Transmitter: +/-0.25% Full Scale
- Range Values - Transmitter: 0 to 1500
- Item: Pressure Transmitter
- Operating Temp.: 0 to 200 F
- Transmitter Type: Pressure Transmitter
- Housing: Cast Aluminum
- Power Required - Transmitters: 13 to 30V DC
- Includes: Instructions
- Process Connection Size - Transmitter: 1/4 in
- Electrical Connections: Terminal Board with 1/2" NPT Female Conduit Connection
- Range: 0 to 1500 psi
- Wetted Materials: 316 SS and 316L SS
- Power Required: 13 to 30VDC
- Wiring Entry - Transmitter: 1/2 in FNPT
- Compatible With: Liquids and Gas
- Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F
- Electrical Connections - Transmitter: Terminal Board
- NEMA Rating: 4X
- Loop Resistance: 0 to 1300 ohms
- For Use With: -
- Manufacturers Warranty Length: 1 yr
- Range Units - Transmitter: psi
- Output - Transmitter: 4 to 20mA DC
- Output: 4 to 20 mA DC
- Standards: CE, NSF, UL Listed
- Operating Temperature: 0 Degrees F to 200 Degrees F
- For Use With Media Type: Compressors, Hydraulics, Pumps
- Overall Length: 1.281 in
- Minimum Pressure: 0 psi
- Process Connection Size: 1/4 in
- Housing Material: Cast Aluminum
- Overpressure: 5,000 psig
- Maximum Operating Temperature: 200 Degrees F
- Process Connection Type: NPT
- Electrical Connection: 1/2 in FNPT Conduit Connection, Screw Terminals
- Response Time: 300 msec
- Wiring Entry: 1/2 in FNPT Conduit Connection
- Weight: 10 oz
- Overall Height: 3.5 in
- Type of Pressure: Gauge
- Maximum Loop Resistance: 0 to 1,250 Ohm Max
- Maximum Pressure: 1,500 psi
- (hidden) connection builder: Screw Terminals x 1/2 in FNPT Conduit Connection
- Process Connection Gender: Male
- Pressure Units: psig
- Overall Width: 5.5 in
- Explosion/Fire Proof: No
- NIST Traceable Certificate: No
- Intrinsically Safe: No
- Series: 626
- Minimum Operating Temperature: 0 Degrees F
- Number of Wires: 2
- Pressure Range: 0 psi to 1,500 psi
- Country of Origin (subject to change): United States
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 1,500 psi, Electrical Connections Screw Terminals, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 35V DC, NEMA Rating 4X, Series 626, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F
Reviews of Dwyer #626-16-CB-P1-E5-S1
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DWYER Flow Meter Range 30-240 Cc/Min Air RMA-11
- DWYER Transmitter, 0 to15 PSI, 36 In Lead 628-07-GH-P1-E1-S1
- DWYER Intrinsically Safe Transducer, 0to500 psi IS626-14-GH-P1-E1-S1
- DWYER Flow Meter No Knob VFB-85
- DWYER Pressure Transducer, 0-1000psi, 36In Lead 626-15-GH-P9-E1-S1
- DWYER Transmitter, 0 - 1000 PSI, Conduit 626-15-CB-P1-E5-S1
- DWYER Flowmeter Vfa9Ssv VFA-9-SSV
- DWYER Current To Pressure Transducer 2913-E
- DWYER Pressure Transmitter 626-13-GH-P1-E1-S5
- DWYER Pressure Transducer, 0-200psi, 36In Lead 626-12-GH-P9-E1-S1
- ASHCROFT Explosion Proof Transducer, 0 to 300 psi A2XBM0215C2300#G
- Dwyer Pressure Transducers