Dwyer
Transmitter, 0 to 100 PSI, 36 In Lead
- Mfr # 628-10-GH-P1-E1-S1
- Zoro # G0056944
$130.62
13% off
$112.99
/ea
Subtotal: $112.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
- Range Values - Transmitter 0 to 100
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.00% Full Scale
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- DWYER Transmitter, 0 to 30 PSI, 36 In Lead 628-08-GH-P1-E1-S1
- DWYER Transducer with Display, 0 to 5000 Psi DPG-211
- DWYER Transmitter, 0 to 150 PSI, 36 In Lead 628-11-GH-P1-E1-S1
- DWYER Pressure Transmitter, 0-2000psi, 36In Lead 626-17-GH-P1-E1-S1
- DWYER Visi-Float Flow Meter VFB-85-EC
- DWYER Pressure Transducer, 0 to 150 PSI 626-11-GH-P1-E4-S1
- DWYER Flow Meter 1-100Gpm RMB-85
- DWYER 605-50 - 605-50 Differential 605-50
- DWYER 607-1 Differential Pressure Transmitter 607-1
- DWYER Pressure Transmitter, 0 - 500 PSI, Conduit 626-14-CB-P1-E5-S1
- FAIRCHILD 4-20MADC 3-15PSI CURRENT TO PRESSURE TRANSDUCER T-5000-04
- Dwyer Pressure Transducers