customer-service Help
Dwyer

Transmitter, 0 to 30 PSI, 36 In Lead

Dwyer Transmitter, 0 to 30 PSI, 36 In Lead 628-08-GH-P1-E1-S1
Hover or click to zoom Tap to zoom
$114.16
  • Power Required - Transmitters: 13 to 30V DC
  • Electrical Connections - Transmitter: 3 ft Cable
  • Process Connection: 1/4 in MNPT
See full product details
This item ships free.

Total: $114.16

Dwyer #628-08-GH-P1-E1-S1 Specifications

  • Power Required - Transmitters: 13 to 30V DC
  • Electrical Connections - Transmitter: 3 ft Cable
  • Process Connection: 1/4 in MNPT
  • Compatible With: Liquids and Gas
  • Lead Length (In.): 36
  • Range: 0 to 30 psi
  • Accuracy: +/-1%
  • Item: Pressure Transmitter
  • NEMA Rating: NEMA 4X
  • Wetted Materials: 316 SS and 316L SS
  • Accuracy - Transmitter: +/-1.00% Full Scale
  • Process Connection Type - Transmitter: MNPT
  • Max. Pressure (PSI): 60 psi
  • Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F
  • Operating Temp.: 0 to 200 F
  • Range Values - Transmitter: 0 to 30
  • Power Required: 13 to 30VDC
  • Manufacturers Warranty Length: 1 yr
  • Output: 4 to 20 mA DC
  • Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
  • Transmitter Type: Pressure Transmitter
  • Electrical Connections: 36" Wire
  • Loop Resistance: 0 to 1300 ohms
  • Thermal Error: +/-0.04%
  • Process Connection Size - Transmitter: 1/4 in
  • Range Units - Transmitter: psi
  • Wiring Entry - Transmitter: 1/2 in FNPT
  • Output - Transmitter: 4 to 20mA DC
  • Housing: Stainless Steel
  • Includes: Instructions
  • Series: 628
  • Operating Temperature: 0 Degrees F to 200 Degrees F
  • Maximum Loop Resistance: 0 to 1,000 Ohm Max
  • Wiring Entry: Cable Gland
  • Housing Material: Stainless Steel
  • Standards: CE, NSF, UL Listed
  • Explosion/Fire Proof: No
  • Process Connection Gender: Male
  • Overall Length: 5.5 in
  • (hidden) connection builder: Cable & Wire Leads x Cable Gland
  • Process Connection Type: NPT
  • Weight: 10 oz
  • Pressure Range: 0 psi to 30 psi
  • NIST Traceable Certificate: No
  • Response Time: 300 msec
  • Cable Length: 3 ft
  • Type of Pressure: Gauge
  • Overall Height: 3.5 in
  • Overall Width: 1.281 in
  • Minimum Pressure: 0 psi
  • Calibration Certificate Included: No
  • Process Connection Size: 1/4 in
  • Electrical Connection: Cable & Wire Leads
  • IP Rating: IP66
  • Overpressure: 300 psig
  • Maximum Operating Temperature: 200 Degrees F
  • Pressure Units: psig
  • Maximum Pressure: 30 psi
  • Number of Wires: 2
  • Enclosure Rating: IP66 ; NEMA 4X
  • Minimum Operating Temperature: 0 Degrees F
  • For Use With Media Type: Compressors, Hydraulic, Industrial Process Monitoring, Irrigation System Pressure, Pumping Systems
  • Intrinsically Safe: No
  • Country of Origin (subject to change): United States

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 30 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 628, Wiring Entry Cable Gland, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F

Reviews of Dwyer #628-08-GH-P1-E1-S1