customer-service Help
Dwyer

Transmitter, 0 to 300 PSI, 36 In Lead

Dwyer Transmitter, 0 to 300 PSI, 36 In Lead 628-13-GH-P1-E1-S1
Hover or click to zoom Tap to zoom
$117.79
  • Manufacturers Warranty Length: 1 yr
  • Loop Resistance: 0 to 1300 ohms
  • Process Connection: 1/4 in MNPT
See full product details
This item ships free.

Total: $117.79

Dwyer #628-13-GH-P1-E1-S1 Specifications

  • Manufacturers Warranty Length: 1 yr
  • Loop Resistance: 0 to 1300 ohms
  • Process Connection: 1/4 in MNPT
  • Lead Length (In.): 36
  • Range: 0 to 300 psi
  • Item: Pressure Transmitter
  • Range Values - Transmitter: 0 to 300
  • Compatible With: Liquids and Gas
  • Electrical Connections: 36" Wire
  • Wiring Entry - Transmitter: 1/2 in FNPT
  • Accuracy - Transmitter: +/-1.00% Full Scale
  • NEMA Rating: NEMA 4X
  • Range Units - Transmitter: psi
  • Transmitter Type: Pressure Transmitter
  • Housing: Stainless Steel
  • Accuracy: +/-1%
  • Output: 4 to 20 mA DC
  • Thermal Error: +/-0.04%
  • Operating Temp.: 0 to 200 F
  • Process Connection Size - Transmitter: 1/4 in
  • Electrical Connections - Transmitter: 3 ft Cable
  • Wetted Materials: 316 SS and 316L SS
  • Power Required - Transmitters: 13 to 30V DC
  • Process Connection Type - Transmitter: MNPT
  • Wetted Materials - Transmitters: 316 Stainless Steel, 316L Stainless Steel
  • Max. Pressure (PSI): 600 psi
  • Output - Transmitter: 4 to 20mA DC
  • Operating Temp. - Transmitter: 0 Degrees to 200 Degrees F
  • Power Required: 13 to 30VDC
  • Includes: Instructions
  • Maximum Operating Temperature: 200 Degrees F
  • NIST Traceable Certificate: No
  • (hidden) connection builder: Cable & Wire Leads x Cable Gland
  • Pressure Units: psig
  • Overall Height: 3.5 in
  • Response Time: 300 msec
  • Maximum Pressure: 300 psi
  • Enclosure Rating: IP66 ; NEMA 4X
  • Weight: 10 oz
  • Cable Length: 3 ft
  • Overall Width: 1.281 in
  • Overall Length: 5.5 in
  • Minimum Pressure: 0 psi
  • Explosion/Fire Proof: No
  • Type of Pressure: Gauge
  • Process Connection Type: NPT
  • Calibration Certificate Included: No
  • For Use With Media Type: Compressors, Hydraulics, Pumps
  • Housing Material: Stainless Steel
  • Wiring Entry: Cable Gland
  • Standards: CE, NSF, UL Listed
  • Electrical Connection: Cable & Wire Leads
  • Minimum Operating Temperature: 0 Degrees F
  • Process Connection Size: 1/4 in
  • Pressure Range: 0 psi to 300 psi
  • Series: 628
  • Operating Temperature: 0 Degrees F to 200 Degrees F
  • Intrinsically Safe: No
  • Number of Wires: 2
  • Overpressure: 1,500 psig
  • Process Connection Gender: Male
  • Maximum Loop Resistance: 0 to 1,000 Ohm Max
  • IP Rating: IP66
  • Country of Origin (subject to change): United States

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 300 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 628, Wiring Entry Cable Gland, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F

Reviews of Dwyer #628-13-GH-P1-E1-S1