Dwyer
Weatherproof Pressure Transmitter Range
- Zoro #: G3269248
- Mfr #: 679-2
Key Features
- Item: Pressure Transmitter
- NEMA Rating: NEMA 4
- Overall Height: 4 in
- Weight: 13.4 oz
- Standards: CE
- Overall Length: 4.02 in
- Process Connection Gender: Male
- Explosion/Fire Proof: No
$738.64
Subtotal: $738.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dwyer #679-2 Specifications
- Zoro #: G3269248
- Mfr #: 679-2
- Item: Pressure Transmitter
- NEMA Rating: NEMA 4
- Overall Height: 4 in
- Weight: 13.4 oz
- Standards: CE
- Overall Length: 4.02 in
- Process Connection Gender: Male
- Explosion/Fire Proof: No
- Housing Material: Stainless Steel
- Minimum Operating Temperature: -40 Degrees F
- Overpressure: 300 psi
- Maximum Pressure: 100 psi
- Maximum Loop Resistance: 800 Ohm
- IP Rating: IP56
- For Use With Media Type: Gas, Liquid
- Pressure Units: psi
- Maximum Operating Temperature: 260 Degrees F
- Process Connection Size: 1/4 in
- Number of Wires: 2
- Series: 679
- Process Connection Type: NPT
- Intrinsically Safe: No
- Minimum Pressure: 0 psi
- Country of Origin (subject to change): United States
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 100 psi, Output 4 to 20mA, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 30V DC, NEMA Rating NEMA 4, IP Rating IP56, Series 679, Maximum Operating Temperature 260 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel
Reviews of Dwyer #679-2
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DWYER Pressure Transmitter, 0 - 100 PSI, Conduit 626-10-CB-P1-E5-S1
- DWYER Flow Meter No Knob VFB-85
- DWYER Transmitter, 0 to 100 PSI, 36 In Lead 628-10-GH-P1-E1-S1
- DWYER Pressure Transmitter, 0-3000psi, 36In Lead 626-18-GH-P1-E1-S1
- DWYER Pressure Transducer, 0 to 150 PSI, +/-1Pct 628-11-GH-P1-E4-S1
- DWYER Rmb-52 - Rmb-52 Flowmeter, RMB-52
- DWYER Differential Pressure Transmitter 607-7B
- DWYER Visi-Float Flow Meter VFB-85-EC
- DWYER 607-1 Differential Pressure Transmitter 607-1
- NOSHOK Pressure Transducer, 3000 psi, 0.25 pct 615-3000-1-1-8-8
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC G17MEK15DO7500#
- Dwyer Pressure Transducers