20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Wind Speed Meter, 0 to 80 mph

DWYER| Zoro #: G0679612| Mfr #: MARK II WSI

$134.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0679612 Mfr #: MARK II WSI
Data Logging: NoData Hold: No
Auto Power Off: NoManufacturers Warranty Length: 1 yr.
Humidity Sensing: NoIncludes: 50 ft. Vinyl Tubing, Mounting Hardware and Gage Fluid
Item: Wind Speed IndicatorVelocity (MPH): 0 to 80
Sensing Method: MechanicalVane Material: ABS Plastic
Country of Origin (subject to change): United States

Product Description

Wind Speed Indicator, Mechanical Sensing Method, Data Logging No, Humidity Sensing No, Velocity (MPH) 0 to 80, Data Hold No, Auto Power Off No, Includes 50 ft. Vinyl Tubing, Mounting Hardware and Gage Fluid

Product Reviews

Save 15%. Sign up for Z-mail.