Dykem
Permanent Paint Marker, Fiber, Medium Tip Size, Black
Mfr # 84002
Zoro # G0128694
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 25 to 35 sec
- Features Pocket Clip Prevents Rolling
- Green Environmental Attribute Does not Contain any HAPs and Xylene
- Marker Type Permanent
- Max. Temp. 350 Degrees F
Explore More Products
- DYKEM Permanent Permanent Paint Marker/Valve Action, Medium Tip, Green Color Family, Paint 84007
- DYKEM Permanent Permanent Paint Marker/Valve Action, Medium Tip, White Color Family, Paint 84003
- DYKEM Permanent Permanent Paint Marker/Valve Action, Medium Tip, Violet Color Family, Paint 84019
- DYKEM Permanent Heavy Duty Permanent Marker, Medium Tip, Blue Color Family, Ink 44179
- DYKEM Permanent High Purity Paint Marker, Medium Tip, White Color Family, Ink 44729
- DYKEM Permanent Permanent Paint Marker/Valve Action, Medium Tip, Pink Color Family, Paint 84009
- DYKEM Silver Medium Tip Dykem Brite-Mark Marker 8030-8408
- DYKEM Permanent Industrial Marker, Black Color Family 91682
- DYKEM 25.384009 Brite-Mark Medium Pointpink 253-84009
- DYKEM Temporary Water Removable/Temporary Ink Marker, Extra Large Tip, Blue Color Family, Ink 44105
- DETECTAMET Permanent Metal Detectable Permanent Marker, Black Color Family 146-A06-P01-A08
- Dykem Industrial Markers