Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Brite Mark Paint Marker 3/32" Medium Tip, White

  • Zoro #: G1826548
  • Mfr #: 84203
$2.78
  • Marking Tool Base Material: Paint
  • Color: White
  • Marking Tool Tip Shape: Bullet
See full product details
Orders over $75 ship free.

Dykem #84203 Specifications

  • Zoro #: G1826548
  • Mfr #: 84203
Marking Tool Base Material: Paint Color: White
Marking Tool Tip Shape: Bullet Series: BRITE-MARK(R)
Item: Permanent Paint Marker/Valve Action Marker Type: Permanent
Marking Tool Tip Size Group: Medium Marking Tool Surface Material: Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood
Tip Size: Medium Marking Tool Color Family: Whites
Min. Temp.: 0 Degrees F Features: Tip Repels Oil and Grease and can be Wiped Clean; Writes Longer With More Paint Than Competitive Paint Markers; Industrial-Grade Paint is UV Resistant and Withstands Harsh Outdoor Conditions; Quick Drying, Oil Based Paint Withstands Indoor and Outdoor Conditions; Valve Action Mechanism Prevents Paint in Barrel From Drying When the Cap is Left Off
Marking Tool Product Group: Paint Markers Temp. Range: 0 Degrees F to 350 Degrees F
Max. Temp.: 350 Degrees F Green Environmental Attribute: Hazardous Air Pollutants and Xylene-Free; Tested and Confirms to EU RoHS Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paint Markers, Paint Marker, Marking Tool Surface Material Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood, Marker Type Permanent, Marking Tool Base Material Paint, Marking Tool Color Family Whites, Marking Tool Tip Size Group Medium, Min. Temp. 0 Degrees F, Max. Temp. 350 Degrees F, Marking Tool Tip Shape Bullet, Series BRITE-MARK(R), Tip Size Medium, Color White

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Dykem #84203