Shop Alternate Products
This Product is Discontinued
Dykem
Permanent Industrial Marker, Medium Tip, Orange Color Family, Paint (Discontinued)
Mfr # 26103
Zoro # G2266135
This Product is Discontinued
Key Features
- Marker Type Permanent
- Max. Temp. 600 Degrees F
- Tip Size Medium
- Tip Style Medium
- Color Orange