PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Industrial Paint Marker, Medium Tip, Red

DYKEM| Zoro #: G0425336| Mfr #: 26023

$6.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedItem:Temp. Range:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0425336 Mfr #: 26023
Color: RedItem:
Temp. Range: Tip Size: Medium
Country of Origin (subject to change): United States

Description

Industrial Paint Marker, Tip Size Medium, Red, Temp. Range -20 Degrees to 600 Degrees F, Tip Style Medium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews