PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Industrial Paint Marker, Broad Tip, White

DYKEM| Zoro #: G0693454| Mfr #: 26084

$6.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteItem: Industrial Paint MarkerTemp. Range: -20 Degrees to 600 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0693454 Mfr #: 26084
Color: WhiteItem: Industrial Paint Marker
Temp. Range: -20 Degrees to 600 Degrees FTip Size: Broad
Country of Origin (subject to change): United States

Description

Industrial Paint Marker, Color White, Tip Size Broad, Temp. Range -20 Degrees to 600 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews