SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Industrial Paint Marker, Medium Tip, White

DYKEM| Zoro #: G1290265| Mfr #: 26083

$4.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range:Item:Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1290265 Mfr #: 26083
Temp. Range: Item:
Color: WhiteTip Size: Medium
Country of Origin (subject to change): United States

Description

Industrial Paint Marker, Tip Size Medium, White, Temp. Range -20 Degrees to 600 Degrees F, Tip Style Medium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews