KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Industrial Paint Marker, Broad Tip, Yellow

DYKEM| Zoro #: G1294072| Mfr #: 26064

$5.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Yellow
Tip Size: Broad
Temp. Range: -20 Degrees to 600 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1294072 Mfr #: 26064
Color: YellowTip Size: Broad
Temp. Range: -20 Degrees to 600 Degrees FCountry of Origin (subject to change): United States

Description

Industrial Paint Marker, Color Yellow, Tip Size Broad, Temp. Range -20 Degrees to 600 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews