Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Industrial Paint Marker, Medium Tip, Blue

  • Zoro #: G0128457
  • Mfr #: 16013

$4.69

  • Max. Temp.: 450 Degrees F
  • Marking Tool Product Group: Industrial Markers
  • Marking Tool Tip Shape: Ball
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dykem #16013 Specifications

  • Zoro #: G0128457
  • Mfr #: 16013
Max. Temp.: 450 Degrees F Marking Tool Product Group: Industrial Markers
Marking Tool Tip Shape: Ball Marking Tool Surface Material: Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood
Series: TEXPEN Item: Industrial Steel Ball Tip Paint Marker
Color: Blue Features: Heavy Duty, Industrial Paint Marker That Writes on Almost Any Surface; Writes Through Oil and Grease Without Losing Legibility Or Brightness; Marks in Extreme Conditions, Even Writes Under Water and On Rusty Surfaces; Makes Permanent Bright Marks on Metal, Rubber, Plastic, Glass, Concrete, Leather, Stone, Wood, Vinyl and More; Ergonomically Correct Marker That Enables You to Mark At All Angles, Even Upside Down; Marker Retains Its Shape Unlike Tube-Style Markers; Paint Flow is Controlled by the Pressure Bulb At the End of the Barrel; Heavy Duty Aluminum Body
Marker Type: Permanent Temp. Range: 0 Degrees F to 450 Degrees F
Marking Tool Tip Size Group: Medium Marking Tool Color Family: Blues
Marking Tool Base Material: Ink Min. Temp.: 0 Degrees F
Tip Size: Medium Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our selection of industrial markers includes a wide variety of paint markers, detectable pens, paint crayons, and more. This Industrial Steel Ball Tip Paint Marker includes characteristics like: COLOR: Blue, TIP SIZE: Medium, MARKER TYPE: Permanent

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Dykem #16013