SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Industrial Paint Marker, Medium Tip, Green

DYKEM| Zoro #: G0128466| Mfr #: 16043

$4.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GreenItem: Industrial Paint MarkerTemp. Range: 0 Degrees to 450 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0128466 Mfr #: 16043
Color: GreenItem: Industrial Paint Marker
Temp. Range: 0 Degrees to 450 Degrees FTip Size: Medium
Country of Origin (subject to change): United States

Description

Industrial Paint Marker, Tip Size Medium, Green, Temp. Range 0 Degrees to 450 Degrees F, Tip Style Medium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews