Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Industrial Paint Marker, Medium Tip, Orange

  • Zoro #: G0128475
  • Mfr #: 16103

$3.78

  • Marking Tool Color Family: Oranges
  • Min. Temp.: 0 Degrees F
  • Marking Tool Product Group: Industrial Markers
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dykem #16103 Specifications

  • Zoro #: G0128475
  • Mfr #: 16103
Marking Tool Color Family: Oranges Min. Temp.: 0 Degrees F
Marking Tool Product Group: Industrial Markers Tip Size: Medium
Max. Temp.: 450 Degrees F Color: Orange
Marking Tool Tip Size Group: Medium Marker Type: Permanent
Item: Industrial Steel Ball Tip Paint Marker Marking Tool Base Material: Ink
Series: TEXPEN Marking Tool Surface Material: Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood
Marking Tool Tip Shape: Ball Temp. Range: 0 Degrees F to 450 Degrees F
Features: Heavy Duty, Industrial Paint Marker That Writes on Almost Any Surface; Writes Through Oil and Grease Without Losing Legibility Or Brightness; Marks in Extreme Conditions, Even Writes Under Water and On Rusty Surfaces; Makes Permanent Bright Marks on Metal, Rubber, Plastic, Glass, Concrete, Leather, Stone, Wood, Vinyl and More; Ergonomically Correct Marker That Enables You to Mark At All Angles, Even Upside Down; Marker Retains Its Shape Unlike Tube-Style Markers; Paint Flow is Controlled by the Pressure Bulb At the End of the Barrel; Heavy Duty Aluminum Body Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Industrial Markers, Industrial Marker, Permanent, Marking Tool Base Material Ink, Marking Tool Color Family Oranges, Marking Tool Tip Size Group Medium, Min. Temp. 0 Degrees F, Max. Temp. 450 Degrees F, Series TEXPEN, Marking Tool Surface Material Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood, Marking Tool Tip Shape Ball, Tip Size Medium, Orange

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov
Hazardous material

Reviews of Dykem #16103